Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TR6352WB0X |
TR26362W |
Manufacturer Number |
TR6352W-BOX |
TR26362W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Residential Switches
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664668609 |
00785007277340 |
Weight per package |
0.22 (lbs/each) |
0.2267 (lbs/each) |
Description |
TR6352WB0X Recep, Dec, Dup, 20A-125V, TR, White
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.84 In Width, 4.19 In Height, Nylon/PVC Material, White, Tamper Resistant, 2.0 LB
|
TR26362W TR Deco Recep 20A 125V S+B Wire W
Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.70 (Each) |
$19.41 (Each) |
Carton/Reel |
$11.70 (1 Each) |
$19.41 (1 Each) |
Standard Packaging/Reel |
$1,170.00 (100 Each) |
$1,941.00 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Back and side wire |
Current Rating |
20 A |
- |
Material |
Nylon/PVC |
Nylon;Other |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wattage |
- |
Electrical power is expressed in Amps and Volts. |
Wire Size |
- |
14 - 10 |
|
|
Height |
4.19 in |
3.813 |
Length |
1.30 in |
- |
Size |
- |
1.322 L x .833 W x 3.813 H |
Width |
0.84 in |
.833 |
|
Description |
RECEP, DEC, DUP, 20A-125V, TR, WHITE |
TR DECO RECEP 20A 125V S+B WIRE W |
extra long description |
EWD TR6352W-BOX RECEP, DEC, DUP, 20 |
P&S TR26362W TR DECO RECEP 20A 125V |
Features |
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 15A-125V, NEMA 5-15R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designations provide visual identification. |
- |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 0.84 in Width, 4.19 in Height, Nylon/PVC Material, White, Tamper Resistant, 2.0 lb |
Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White |
Product Type |
Duplex Receptacle |
TR Deco Recep 20A 125V S+B Wire W |
Short Description |
20 A, 125 V, Duplex Receptacle, White, TR, 2 Poles, 3 Wires |
- |
Special Features |
Wiring Type Back and Side Wire |
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. One-piece, brass, triple-wipe power contacts for lasting retention. Two drive screws anchor steel strap to back body and face where abrupt removal torque is greatest. Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. External screw- |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Screw |
- |
Dielectric Strength |
- |
Withstands 2000V minimum |
dimensions |
1.3200 IN X 0.8400 IN X 4.1900 IN |
- |
media |
Yes |
- |
Mounting Type |
Flush Mount |
- |
package quantity |
1 CT;100 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Tamper Resistant |
- |
Standards Met |
UL Listed;cULus Listed to UL 498 File no. E15058;UL Certified to CSA C22.2, no. 42;NOM/ANSI Certified |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TR6352W-BOX |
TR26362W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Commercial receptacles |
Residential Switches |
Type |
Heavy-duty industrial specification grade |
Tamper-Resistant Spec Grade Decorator Receptacle, Heavy-Duty |
|
|
Application |
Commercial;Indoor |
Commercial |
environmental conditions |
- |
Flammability: UL94 V2 |
Mounting |
- |
WALL |
nema rating |
5-20R |
5-20R |
standard |
cULus Listed,NOM |
UL498, cUL CSA |
Temperature Rating |
- |
Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +60°C, minimum -40°C without impact |