Item Comparison: TRCR20W, TR20W

Item

TRCR20W - Rec TR Dup 20A 125V 2P3W Swire STR WH - Eaton

TRCR20W
Rec TR Dup 20A 125V 2P3W Swire STR WH

$4.74 Each

$474.00 (100 Each)

QTY:
Each
Add
TR20W - Recep Dup Tamper Resis 20A/125V WH - Legrand-Pass & Seymour

TR20W
Recep Dup Tamper Resis 20A/125V WH

$6.26 Each

$626.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 281
All Stores 10,059 6,363
Vendor Eaton Legrand-Pass & Seymour
Catalog Number TRCR20W TR20W
Manufacturer Number TRCR20W TR20W
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664722837 00785007241655
Weight per package 0.154 (lbs/each) 0.2478 (lbs/each)
Description TRCR20W Rec TR Dup 20A 125V 2P3W Swire STR WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 1.10 In Width, 4.19 In Height, PVC Material, White, Tamper Resistant;Chemical Resistant
TR20W Recep Dup Tamper Resis 20A/125V WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mount, 1.32 In Length, 0.65 In Width, 3.28 In Height, Thermoplastic, White, Impact Resistant, 0.2500 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.74 (Each) $6.26 (Each)
Carton/Reel $4.74 (1 Each) $6.26 (1 Each)
Standard Packaging/Reel $474.00 (100 Each) $626.00 (100 Each)
amperage rating - 20
connection - Wire Ground
Current Rating 20 A 20 A
Material PVC Thermoplastic
Number of Wires 3 3
Poles - 2
Voltage Rating - 125
Wire Size - 4
Color White White
Height 4.19 in 3.28 in
Length - 1.32 in
Size - 3.3 in
Width 1.10 in 0.65 in
Description REC TR DUP 20A 125V 2P3W SWIRE STR WH RECEP DUP TAMPER RESIS 20A/125V WH
extra long description EWD TRCR20W Rec TR Dup 20A 125V 2P3 P&S TR20W RECEP DUP TAMPER RESIS 20
Features Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. Tamper-Resistant Commercial Grade Receptacle, 20A, 125V, White
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG;#10 AWG Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 1.10 in Width, 4.19 in Height, PVC Material, White, Tamper Resistant;Chemical Resistant Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mount, 1.32 in Length, 0.65 in Width, 3.28 in Height, ThermoPlastic, White, Impact Resistant, 0.2500 lb
Product Type Duplex Receptacle Recep Dup Tamper Resis 20A/125V WH
Short Description 20 A, 125 V, Duplex Receptacle, White, TR, 2 Poles, 3 Wires 20 A, 125 V, Duplex Receptacle, White, TR
Special Features Wiring Type Side Wire Side Wire;Easily Accessed Break Off Line Contact
Compatible Wire Size #14 to #10 AWG;#10 AWG Solid (Side) -
Connection Type Screw Side Wire
dimensions 1.2400 IN X 0.7900 IN X 4.0000 IN -
media Yes Yes
Mounting Type Flush Mount Wall Mount
package quantity 1 CT;100 PK 10 CT;100 PK
Receptacle Type Duplex Duplex
Resistance Properties Tamper Resistant;Chemical Resistant Impact Resistant
Standards Met UL Listed;RoHS Compliant UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Made in USA yes -
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number TRCR20W TR20-W
Category Description Commercial receptacles Commercial receptacles
Type Commercial specification grade Tamper Resistant Straight blade receptacle
Weight - 0.2500 lb
Application Commercial;Indoor Commercial
Mounting - WALL
nema rating 5-20R 5-20R
standard NOM,cULus Listed UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat