Nacogdoches |
281 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
TR20W |
CR20WHITR |
Manufacturer Number |
TR20W |
CR20WHITR |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007241655 |
00783585144306 |
Weight per package |
0.2478 (lbs/each) |
0.15 (lbs/each) |
Description |
TR20W Recep Dup Tamper Resis 20A/125V WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mount, 1.32 In Length, 0.65 In Width, 3.28 In Height, Thermoplastic, White, Impact Resistant, 0.2500 LB
|
CR20WHITR T-Res, Com GRD, 20A 125V, 5-20R, WH, SW
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 In Length, 1.14 In Width, 3.28 In Height, Nylon Material, White, Tamper Resistant, 0.1500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.26 (Each) |
$13.75 (Each) |
Carton/Reel |
$62.60 (10 Each) |
$13.75 (1 Each) |
Standard Packaging/Reel |
$626.00 (100 Each) |
$137.50 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
Wire Ground |
Back and Side Wired |
Current Rating |
20 A |
20 A |
Material |
Thermoplastic |
Nylon |
Number of Wires |
3 |
3-Wire |
Phase |
- |
1 |
Poles |
2 |
2-Pole |
Voltage Rating |
125 |
125 V |
Wattage |
- |
2,500 |
Wire Size |
4 |
#12 to #10 |
|
|
Height |
3.28 in |
3.28 in |
Length |
1.32 in |
1.32 in |
Size |
3.3 in |
1.32 in x 1.14 in x 3.28 in |
Width |
0.65 in |
1.14 in |
|
Description |
RECEP DUP TAMPER RESIS 20A/125V WH |
T-RES, COM GRD, 20A 125V, 5-20R,WH, SW |
extra long description |
P&S TR20W RECEP DUP TAMPER RESIS 20 |
HWDK CR20WHITR T-RES, COM GRD, 20A |
Features |
Tamper-Resistant Commercial Grade Receptacle, 20A, 125V, White |
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack. |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mount, 1.32 in Length, 0.65 in Width, 3.28 in Height, ThermoPlastic, White, Impact Resistant, 0.2500 lb |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 in Length, 1.14 in Width, 3.28 in Height, Nylon Material, White, Tamper Resistant, 0.1500 lb |
Product Type |
Recep Dup Tamper Resis 20A/125V WH |
Duplex Receptacle |
Short Description |
20 A, 125 V, Duplex Receptacle, White, TR |
Duplex Receptacle, 20 A, 125 V, White |
Special Features |
Side Wire;Easily Accessed Break Off Line Contact |
Power Rating 1 Hp |
|
Compatible Wire Size |
- |
#14 to #12 AWG |
Connection Type |
Side Wire |
Back and Side Wired |
Dielectric Strength |
- |
Withstands 2,000V minimum |
media |
Yes |
- |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
10 CT;100 PK |
1 CT;10 PK |
pallet quantity |
- |
8000 |
Receptacle Type |
Duplex |
Duplex |
Resistance Properties |
Impact Resistant |
Tamper Resistant |
Standards Met |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
UL 498;CSA C22.2 |
|
|
Brand |
Pass & Seymour/Legrand |
Hubbell Wiring Devices |
Manufacturers Part Number |
TR20-W |
CR20WHITR |
series |
- |
Commercial Specification Grade |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Tamper Resistant Straight blade receptacle |
Tamper-Resistant |
|
Weight |
0.2500 lb |
0.1500 lb |
|
Application |
Commercial |
Commercial |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
WALL |
Screw Mount |
nema rating |
5-20R |
NEMA Wd-6 |
standard |
UL 498 |
Certified to CSA, C22.2, No. 42;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186 |