Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TR1107BKBXSP |
885TRBK |
Manufacturer Number |
TR1107BKBXSP |
885TRBK |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664673702 |
00785007861044 |
Weight per package |
0 |
0.1408 (lbs/each) |
Description |
TR1107BKBXSP Grounding Recept, Black, TR, Can
Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Flush, 125V, Side and Push, Black, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic, Tamper Resistant
|
885TRBK Radiant 15A/125V TR Dup Recep BK
Decorator Tamper-Resistant Receptacle. 15 Amp, 125 Volt, Black.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.81 (Each) |
$4.65 (Each) |
Carton/Reel |
$4.81 (1 Each) |
$46.45 (10 Each) |
Standard Packaging/Reel |
$48.10 (10 Each) |
$929.06 (200 Each) |
|
Current Rating |
15 A |
- |
gang |
- |
1 |
insulation |
- |
False |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
|
|
Height |
4.193 in |
- |
Size |
- |
4.2" |
Thickness |
- |
1.3" |
Width |
1.015 in |
- |
|
Description |
GROUNDING RECEPT, BLACK, TR, CAN |
RADIANT 15A/125V TR DUP RECEP BK |
extra long description |
EWD TR1107BKBXSP GROUNDING RECEPT, |
P&S 885TRBK RADIANT 15A/125V TR DUP |
Features |
Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up |
- |
Long Description |
Eaton residential grade decorator duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Black, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant |
Decorator tamper-resistant receptacle. 15 amp, 125 volt, Black. |
Product Type |
Duplex Receptacle |
Radiant 15A/125V TR Dup Recep BK |
Short Description |
15 A, 125 V, Duplex Receptacle, Black, TR, Decorator |
- |
Special Features |
Standard grade deco |
Tamper resistant, quick loop wire aid, extra long strap, side access, push wire |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Screw |
- |
dimensions |
1.3000 IN X 0.6900 IN X 3.8100 IN |
- |
media |
Yes |
Yes |
Mounting Type |
Flush Mount |
- |
orientation |
- |
Vertical |
package quantity |
1 CT;10 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Tamper Resistant;Impact Resistant |
- |
Standards Met |
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426;NAFTA Compliant;RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TR1107BKBXSP |
885TRBK |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Residential Grade |
RECEPTACLE |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential/Commercial |
Mounting |
- |
WALL |
nema rating |
5-15R |
- |
standard |
cULus Listed,NOM |
UL 498 |