Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Eaton |
Catalog Number |
TPTE2W |
35474W |
Manufacturer Number |
TPTE2W |
3547-4W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Residential Plates
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007247732 |
00032664750526 |
Weight per package |
0.147 (lbs/each) |
0.08 (lbs/each) |
Description |
TPTE2W 2 Tele 4 Conductor 1G TP Plate W
Single Gang, Two Modular Four Conductor RJ11 Telephone Jacks With Wall Plate. White.
|
35474W Phone Jack Dual Flushmnt 4COND Mid Ul WH
Eaton Wallplate With Connector, (2) 4-Conductor Jacks, Commercial, Residential Telephone, Flush, Box, White, Data/Voice Modular Jack, Type 625B3 Screw Terminals, Thermoplastic Elastomer (Tpe), Mid-Size, Type 625B3
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.18 (Each) |
$4.05 (Each) |
Carton/Reel |
$13.18 (1 Each) |
$4.05 (1 Each) |
Standard Packaging/Reel |
$1,318.00 (100 Each) |
$60.75 (15 Each) |
|
insulation |
Bare |
- |
Number of Gangs |
2 |
- |
|
Size |
6" |
- |
Thickness |
.50 |
- |
|
Description |
2 TELE 4 CONDUCTOR 1G TP PLATE W |
PHONE JACK DUAL FLUSHMNT 4COND MID UL WH |
extra long description |
OnQ TPTE2W 2 TELE 4 CONDUCTOR 1G TP |
EWD 3547-4W Phone Jack Dual FlushMn |
Features |
- |
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate. |
Long Description |
Single gang, two modular four conductor RJ11 telephone jacks with wall plate. White. |
Eaton Wallplate with connector, (2) 4-conductor jacks, Commercial, residential telephone, Flush, box, White, Data/Voice modular jack, Type 625B3 screw terminals, Thermoplastic elastomer (TPE), Mid-size, Type 625B3 |
Product Type |
2 Tele 4 Conductor 1G TP Plate W |
Phone Jack Dual Flushmnt 4COND Mid Ul WH |
Special Features |
Molded of rugged, practically indestructible nylon |
Coaxial / Telephone |
|
dimensions |
- |
3.1460 IN X 4.9060 IN X 0.7580 IN |
orientation |
Vertical |
- |
|
Brand |
LEGRAND-ON-Q |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TPTE2W |
3547-4W |
|
Category Description |
Residential plates |
Datacom Wiring Devices and Accessories |
Type |
Wall Plate |
Wallplate with connector |
|
Application |
Residential/Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
Other;Wall |
- |
standard |
UL 514 |
UL Listed,cULus Listed,FCC Compliant,RoHS Compliant |