Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
TPSFH12 |
SFS75 |
Manufacturer Number |
TPSFH12 |
SFS-75 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Steel Boxes & Covers
|
Conduit Hangers/Stand Off Straps
|
UNSPSC |
39121701 - Electrical hangers
|
39121313 - Ceiling flanges
|
UPC/EAN/GTIN |
00784564002631 |
00781747008428 |
Weight per package |
0.66 (lbs/each) |
0.085 (lbs/each) |
Description |
TPSFH12 4SQ Swivel Hanger W/ 1/
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 In Length, Box Mount, 0.66 LB/Ea
|
SFS75 3/4" Square Swivel Hanger
Swivel Fixture Hanger, Steel (Cover);Malleable Iron (Ball) Material, Gray, Zinc Plated, Screw Mount, 4-3/16 In Length, 2-1/16 In Height, 0.085 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.17 (Each) |
$27.01 (Each) |
Carton/Reel |
$31.17 (1 Each) |
$27.01 (1 Each) |
Standard Packaging/Reel |
$779.29 (25 Each) |
$270.05 (10 Each) |
|
Material |
Sheet Steel |
Steel (Cover);Malleable Iron (Ball) |
Shape |
Square |
- |
|
Color |
Ivory |
Gray |
Finish |
Zinc Chromate |
Zinc Plated |
|
Height |
- |
2-1/16 in |
Length |
4 in |
4-3/16 in |
Size |
- |
3/4 |
|
Description |
4SQ SWIVEL HANGER W/ 1/ |
3/4" SQUARE SWIVEL HANGER |
extra long description |
MIDWEST TPSFH12 FLEX FIX HANGER 4 S |
BPT SFS-75 SQ SWIVEL FIXTURE |
Features |
TPSFH and TPRFH Flexible Fixture Hangers are used in commercial or light industrial applications where HID high bay and low bay lighting fixtures are used. Specific applications include storage facilities, shipping warehouses, retail and DIY facilities. |
- |
Long Description |
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 in Length, Box Mount, 0.66 lb/EA |
Swivel Fixture Hanger, Steel (Cover);Malleable Iron (Ball) Material, Gray, Zinc Plated, Screw Mount, 4-3/16 in Length, 2-1/16 in Height, 0.085 lb |
Product Type |
Flex Fix Hanger 4 SQR Box |
SQ Swivel Fixture |
Short Description |
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory |
Swivel Fixture Hanger, Steel Cover and Malleable Iron Ball, Gray |
Special Features |
Storage Facilities;Shipping Warehouses;Retail and DIY Facilities |
Ball Type Swivel Fixture |
|
Cable Entry |
- |
Threaded entry port |
dimensions |
4.0000 IN X 4.0000 IN X 2.5000 IN |
- |
for use with |
4 in Square Boxes |
Mounting Pendant Or Fluorescent Lighting Fixtures to Ceiling Box |
media |
- |
Yes |
Mounting Type |
Box Mount |
Screw Mount |
package quantity |
25 PK;1 CT |
1 CT;10 PK |
Standards Met |
UL 498-J;UL 1598;CSA C22.2 No. 250 |
UL MA |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport Fittings |
Manufacturers Part Number |
TPSFH12 |
SFS75 |
|
Category Description |
STEEL BOXES & COVERS |
CONDUIT HANGERS/STAND OFF STRAPS |
Type |
Flexible Fixture Hanger |
SQUARE |
|
Weight |
0.66 lb/EA |
0.085 lb |
|
Application |
Commercial/Light Industrial |
Ball type Swivel fixture covers are suitable for mounting pendant or fluorescent lighting fixtures to ceiling box. Maximum 20 degree swing from vertical and 50lb. load. |
Mounting |
- |
Slotted cover holes for nails or screws |
standard |
UL 1598, CSA C22.2 |
UL |
Temperature Rating |
- |
no rating |