Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Southwire |
Catalog Number |
TPRFH12 |
MFHR5075 |
Manufacturer Number |
TPRFH12 |
MFHR50-75 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Anchor and Fasteners -
Miscellaneous
|
Classification |
Steel Boxes & Covers
|
Cable & Pipe Transits
|
UNSPSC |
39121701 - Electrical hangers
|
39121701 - Electrical hangers
|
UPC/EAN/GTIN |
00784564002648 |
00784297012198 |
Weight per package |
0.66 (lbs/each) |
1 (lbs/each) |
Description |
TPRFH12 Round Swivel Hanger W/ 1/
Eaton Crouse-Hinds Series TPRFH Flexible Fixture Hanger, 50 LB, 1/2" or 3/4" Luminaire Stem Size , Sheet Steel, Used With 4" Round or Octagon Boxes
|
MFHR5075 Round Swivel Hanger
Fixture Hanger, 4-1/8" RD 4-1/8" RD Fixture Hanger For Use In Commercial or Industrial Applications Round Ul Standards: 514A, 514B Fed. Spec. W-F-408E, Nema: FB-1 For Use With 1/2" or 3/4" Fixture Conduit Stems Octangonal or Square Boxes
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.17 (Each) |
$18.65 (Each) |
Carton/Reel |
$31.17 (1 Each) |
$18.65 (1 Each) |
Standard Packaging/Reel |
$779.29 (25 Each) |
$18.65 (1 Each) |
|
Material |
Zinc Chromate Sheet Steel |
- |
|
|
|
Description |
ROUND SWIVEL HANGER W/ 1/ |
ROUND SWIVEL HANGER |
extra long description |
MIDWEST TPRFH12 FLEX FIX HANGER 4 R |
SWC MFHR50-75 FIXTURE HANGER, 4-1/8 |
Features |
Crouse-Hinds series TPSFH and TPRFH flexible fixture hangers are used in commercial or light industrial applications where HID high bay and low bay lighting fixtures are used. Available in two styles: one for attachment to round or octagonal steel boxes; the other for attachment to 4" square steel boxes. Specific applications include storage facilities, shipping warehouses, retail and DIY facilities. |
- |
Long Description |
Eaton Crouse-Hinds series TPRFH flexible fixture hanger, 50 lb, 1/2" or 3/4" luminaire stem size ,Sheet steel, Used with 4" round or octagon boxes |
FIXTURE HANGER, 4-1/8" RD 4-1/8" RD FIXTURE HANGER FOR USE IN COMMERCIAL OR INDUSTRIAL APPLICATIONS ROUND UL STANDARDS: 514A, 514B FED. SPEC. W-F-408E, NEMA: FB-1 FOR USE WITH 1/2" OR 3/4" FIXTURE CONDUIT STEMS OCTANGONAL OR SQUARE BOXES |
Product Type |
Flex Fix Hanger 4 RND or Oct Box |
Fixture Hanger, 4-1/8" RD |
Special Features |
Load Capacity 50 Lb, With 1/2 In or 3/4 In Fixture Conduit Stem, Maximum Swing Angle 26 Deg |
Suitable for Damp Locations |
|
dimensions |
4.0000 IN X 4.0000 IN X 2.5000 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
SouthwireMadison |
Manufacturers Part Number |
TPRFH12 |
MFHR50-75 |
|
Category Description |
STEEL BOXES & COVERS |
CABLE & PIPE TRANSITS |
Type |
Flexible Fixture Hanger |
FIXTURE HANGERS MALLEABLE |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
BALL-TYPE SWIVEL FIXTURE COVERS FOR PENDANT MOUNTED FIXTURES |
standard |
UL, CSA |
UL Federal Spec. W-F-408E, NEMA: FB-1 |