Item Comparison: TPCATVW, CATVW

Item

TPCATVW - F Type Coax Conector W/TP Plate W - Legrand-On-Q

TPCATVW
F Type Coax Conector W/TP Plate W

$3.7639 Each

$376.39 (100 Each)

QTY:
Each
Add
CATVW - F Type Coax Conector W/TP Plate W - Legrand-On-Q

CATVW
F Type Coax Conector W/TP Plate W

$3.7639 Each

$37.64 (10 Each)

QTY:
Each
Add
Nacogdoches 26 26
All Stores 3,667 3,667
Vendor Legrand-On-Q Legrand-On-Q
Catalog Number TPCATVW CATVW
Manufacturer Number TPCATVW TPCATVW
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007247534 00785007247534
Weight per package 0.101 (lbs/each) 0.1 (lbs/each)
Description TPCATVW F Type Coax Conector W/TP Plate W
Communication Device, 1 Gang, White, 0.09122 LB
CATVW F Type Coax Conector W/TP Plate W
1 GHZ F-Coupler Wall Plate, White (M10)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.76 (Each) $3.76 (Each)
Carton/Reel $37.64 (10 Each) $3.76 (1 Each)
Standard Packaging/Reel $376.39 (100 Each) $37.64 (10 Each)
insulation Bare Bare
Number of Gangs 1 1
Color White -
Size 4.7 in 4.7 in
Thickness .35 .35
Description F TYPE COAX CONECTOR W/TP PLATE W F TYPE COAX CONECTOR W/TP PLATE W
extra long description OnQ TPCATVW F TYPE COAX CONECTOR W/ OnQ TPCATVW F TYPE COAX CONECTOR W/
Features Single gang, F type coax connector and wall plate in white is made of nickel-plated steel. It has a mar-resistant wall plate that fits any standard size single gang electrical box. -
Long Description Communication Device, 1 Gang, White, 0.09122 lb 1 GHz F-Coupler Wall Plate, White (M10)
Product Type Communication Device F Type Coax Conector W/TP Plate W
Short Description Communication Device, 2-Coax, 1G, White, Nickel Plated Steel -
Special Features Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end Molded of rugged, indestructible self extinguishing nylon
package quantity 100 PK -
Standards Met cULus Listed -
Made in USA yes -
Brand Pass and Seymour LEGRAND-ON-Q
Manufacturers Part Number TPCATV-W TPCATVW
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Status - Inactive
Weight 0.09122 lb -
Application Residential/Commercial Residential/Commercial
Mounting Other;Wall Other;Wall
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat