Nacogdoches |
344 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP8W |
SP8W |
Manufacturer Number |
TP8W |
SP8W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274554 |
00785007680379 |
Weight per package |
0.0526 (lbs/each) |
0.0623 (lbs/each) |
Description |
TP8W Trademaster WP 1G 1 Duplex White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.0500 LB
|
SP8W Plate Plastic 1G Duplex W/Out Line W
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.05309 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.44 (Each) |
$0.66 (Each) |
Carton/Reel |
$11.04 (25 Each) |
$16.58 (25 Each) |
Standard Packaging/Reel |
$110.38 (250 Each) |
$165.85 (250 Each) |
|
insulation |
Bare |
Bare |
Material |
Nylon |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
0.070 in |
|
Description |
TRADEMASTER WP 1G 1 DUPLEX WHITE |
PLATE PLASTIC 1G DUPLEX W/OUT LINE W |
extra long description |
P&S TP8W TRADEMASTER WP 1G 1 DUPLEX |
P&S SP8W PLATE PLASTIC 1G DUPLEX W/ |
Features |
Trademaster Wall Plate with molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.0500 lb |
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.05309 lb |
Product Type |
Trademaster WP 1G 1 Duplex White |
Plate Plastic 1G Duplex W/Out Line W |
Short Description |
1 Gang, Switch, Wall Plate, White |
1 Gang, Switch, Wall Plate, White |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Standard size plastic smooth wall plate |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
5 in |
Mounting Type |
Wall Mount |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
1 CT;25 PK |
1 CT;25 PK |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
UL 514;CSA Certified;RoHS Compliant |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP8-W |
SP8-W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
Weight |
0.0500 lb |
0.05309 lb |
|
Application |
Residential;Commercial |
Residential;Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |