Nacogdoches |
386 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP8I |
SP8I |
Manufacturer Number |
TP8I |
SP8I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274523 |
00785007680362 |
Weight per package |
0.0526 (lbs/each) |
0.0623 (lbs/each) |
Description |
TP8I Trademaster WP 1G 1 Duplex Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0500 LB
|
SP8I Plate Plastic 1G Duplex W/Out Line I
Plate Plastic 1GANG Duplex Without Line Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.44 (Each) |
$0.66 (Each) |
Carton/Reel |
$11.04 (25 Each) |
$16.58 (25 Each) |
Standard Packaging/Reel |
$110.38 (250 Each) |
$165.85 (250 Each) |
|
insulation |
Bare |
Bare |
Material |
Nylon |
- |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
.46 |
|
Description |
TRADEMASTER WP 1G 1 DUPLEX IVORY |
PLATE PLASTIC 1G DUPLEX W/OUT LINE I |
extra long description |
P&S TP8I TRADEMASTER WP 1G 1 DUPLEX |
P&S SP8I PLATE PLASTIC 1G DUPLEX W/ |
Features |
Trademaster single gang wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
- |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.0500 lb |
Plate Plastic 1gang Duplex Without Line Ivory |
Product Type |
Trademaster WP 1G 1 Duplex Ivory |
Plate Plastic 1G Duplex W/Out Line I |
Short Description |
1 Gang, Switch, Wall Plate, Ivory |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Non-combustible mar-proof material, seven standards colors, individually wrapped |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
- |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
orientation |
- |
Vertical |
package quantity |
1 CT;25 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP8-I |
SP8I |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential;Commercial |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |