Item Comparison: TP8I, 2032V

Item

TP8I - Trademaster WP 1G 1 Duplex Ivory - Legrand-Pass & Seymour

TP8I
Trademaster WP 1G 1 Duplex Ivory

$0.4415 Each

$110.38 (250 Each)

QTY:
Each
Add
2032V - Wallplate 1G Dup Recp Thermoset Mid Iv - Eaton

2032V
Wallplate 1G Dup Recp Thermoset Mid Iv

$0.7802 Each

$156.04 (200 Each)

QTY:
Each
Add
Nacogdoches 171 0
All Stores 12,151 57
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP8I 2032V
Manufacturer Number TP8I 2032V-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274523 00032664751844
Weight per package 0.0526 (lbs/each) 0.067 (lbs/each)
Description TP8I Trademaster WP 1G 1 Duplex Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0500 LB
2032V Wallplate 1G Dup Recp Thermoset Mid Iv
Eaton Duplex Receptacle Wallplate, Ivory, Duplex Receptacle Cutout, Thermoset, Single- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.44 (Each) $0.78 (Each)
Carton/Reel $11.04 (25 Each) $7.80 (10 Each)
Standard Packaging/Reel $110.38 (250 Each) $156.04 (200 Each)
insulation Bare -
Material Nylon -
Number of Gangs 1 -
Color Ivory -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER WP 1G 1 DUPLEX IVORY WALLPLATE 1G DUP RECP THERMOSET MID IV
extra long description P&S TP8I TRADEMASTER WP 1G 1 DUPLEX EWD 2032V Wallplate 1G Dup Recp The
Features Trademaster single gang wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.0500 lb Eaton Duplex receptacle wallplate, Ivory, Duplex receptacle Cutout, Thermoset, Single- gang, Mid-size
Product Type Trademaster WP 1G 1 Duplex Ivory Wallplate 1G Dup Recp Thermoset Mid Iv
Short Description 1 Gang, Switch, Wall Plate, Ivory -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, midi and jumbo
cutout Receptacle -
dimensions 2.9375 (W) x 4.6875 (H) in -
media - Yes
Mounting Type Wall Mount -
package quantity 1 CT;25 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Wall Plate Type Outlet -
Made in USA yes -
Brand Pass and Seymour Eaton
Manufacturers Part Number TP8-I 2032V-BOX
Category Description Residential plates Residential plates
Type Wall Plate -
Weight 0.0500 lb -
Application Residential;Commercial -
Mounting WALL -
standard CULUS, CSA, UL514 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat