Item Comparison: TP862, 52PD1

Item

TP862 - 4IN SQ Box Partition - Eaton

TP862
4IN SQ Box Partition

$8.132 Each

$203.30 (25 Each)

QTY:
Each
Add
52PD1 - 2G 4"<1"Rise Divider - Steel City

52PD1
2G 4"<1"Rise Divider

$8.9946 Each

$224.86 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 86 16
Vendor Eaton Steel City
Catalog Number TP862 52PD1
Manufacturer Number TP862 52 PD 1
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes Steel Boxes & Covers
UNSPSC 39121322 - Electrical box partition 39121322 - Electrical box partition
UPC/EAN/GTIN 00786189108620 00785991140804
Weight per package 0.21 (lbs/each) 0.2 (lbs/each)
Description TP862 4IN SQ Box Partition
Eaton Crouse-Hinds Series Square Box Partitions, 2-1/8", Blank, Steel, Two-Gang, Square Cut, Tile Wall, Used With 1/2", 3/4", 1" Raised Covers
52PD1 2G 4"<1"Rise Divider
Two Gang Square Box Partition, 4 Inch Square X 2-1/8 Inches Deep, Pre-Galvanized Steel, For 2-1/8 Inch Deep Box With Square-Cut Tile Wall Two-Device 1/2 Inch, 3/4 Inch, and 1 Inch Covers
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.13 (Each) $8.99 (Each)
Carton/Reel $8.13 (1 Each) $224.86 (25 Each)
Standard Packaging/Reel $203.30 (25 Each) $224.86 (25 Each)
Material Steel Steel
Color Natural Silver
Finish - Pre-Galvanized
Height - 2-1/8 in
Length - 4 in
Width - 4 in
Description 4IN SQ BOX PARTITION 2G 4"<1"RISE DIVIDER
extra long description THEP TP862 4SQ PART CUT TILE WALL 2 ABB 52 PD 1 2GNG SQ BOX PARTN 2-1/8
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method -
Long Description Eaton Crouse-Hinds series Square Box Partitions, 2-1/8", Blank, Steel, Two-gang, Square cut, tile wall, used with 1/2", 3/4", 1" raised covers Two Gang Square Box Partition, 4 Inch Square x 2-1/8 Inches Deep, Pre-Galvanized Steel, For 2-1/8 Inch Deep Box with Square-Cut Tile Wall Two-Device 1/2 Inch, 3/4 Inch, and 1 Inch Covers
Product Type 4SQ Part Cut Tile Wall 2GNG CVR 2 1/8 DP 2GNG SQ Box Partn 2-1/8IN 1/2-1 CVR
Special Features With Two Gang Square Cut Tile Wall Raised Cover, Box Size 4 In Width X 4 In Height, Weight 16 Lb per 100 -
dimensions 4.0000 IN X 0.0600 IN X 2.1300 IN -
Knockouts - 0
Brand EATON CROUSE-HINDS SERIES Steel City
Manufacturers Part Number TP862 52-PD-1
Category Description 4 SQ BOXES STEEL BOXES & COVERS
Type Square box partitions Box Partitions
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other For use with a two device square cut tile wall cover, 1/2 inch, 3/4 inch or 1 inch raised
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat