Item Comparison: TP82I, SP82I

Item

TP82I - Trademaster Plate 2G 2 Duplex Iv - Legrand-Pass & Seymour

TP82I
Trademaster Plate 2G 2 Duplex Iv

$1.2946 Each

$258.92 (200 Each)

QTY:
Each
Add
SP82I - Plate Plastic 2G 2DUP W/Out Line Iv - Legrand-Pass & Seymour

SP82I
Plate Plastic 2G 2DUP W/Out Line Iv

$1.4144 Each

$282.88 (200 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 3,859 573
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP82I SP82I
Manufacturer Number TP82I SP82I
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275223 00785007680393
Weight per package 0.079 (lbs/each) 0.09 (lbs/each)
Description TP82I Trademaster Plate 2G 2 Duplex Iv
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0800 LB
SP82I Plate Plastic 2G 2DUP W/Out Line Iv
Plate Plastic 2GANG 2DUPLEX Without Line Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.29 (Each) $1.41 (Each)
Carton/Reel $25.89 (20 Each) $1.41 (1 Each)
Standard Packaging/Reel $258.92 (200 Each) $282.88 (200 Each)
insulation Bare Bare
Material Nylon -
Number of Gangs 2 2
Color Ivory -
Size 4.7 in 5"
Thickness 0.070 in .13
Description TRADEMASTER PLATE 2G 2 DUPLEX IV PLATE PLASTIC 2G 2DUP W/OUT LINE IV
extra long description P&S TP82I TRADEMASTER PLATE 2G 2 D P&S SP82I PLATE PLASTIC 2G 2DUP W/O
Features Trademaster Plate, double gang and duplex, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. -
Long Description Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.0800 lb Plate Plastic 2gang 2duplex Without Line Ivory
Product Type Trademaster Plate 2G 2 Duplex Iv Plate Plastic 2G 2DUP W/Out Line Iv
Short Description 2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Standard size plastic smooth wall plate
dimensions 4.75 (W) x 4.6875 (H) in -
Mounting Type Wall Mount -
orientation - Vertical
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP82-I SP82I
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.0800 lb -
Application Residential;Commercial Residential/Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat