Item Comparison: TP826W, SP826W

Item

TP826W - Trademaster PLT 2G 1 Dup 1 Decor W - Legrand-Pass & Seymour

TP826W
Trademaster PLT 2G 1 Dup 1 Decor W

$4.70 Each

$940.00 (200 Each)

QTY:
Each
Add
SP826W - Smooth WP 1G Duplex 1G S'Plex WH - Legrand-Pass & Seymour

SP826W
Smooth WP 1G Duplex 1G S'Plex WH

$5.95 Each

$1,190.00 (200 Each)

QTY:
Each
Add
Nacogdoches 133 0
All Stores 2,552 2
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP826W SP826W
Manufacturer Number TP826W SP826W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007276039 00785007189780
Weight per package 0.0791 (lbs/each) 0.0853 (lbs/each)
Description TP826W Trademaster PLT 2G 1 Dup 1 Decor W
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.0800 LB
SP826W Smooth WP 1G Duplex 1G S'Plex WH
2-Gang Combination Wall Plate, 1 Duplex Receptacle and 1 Decorator, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.70 (Each) $5.95 (Each)
Carton/Reel $94.00 (20 Each) $5.95 (1 Each)
Standard Packaging/Reel $940.00 (200 Each) $1,190.00 (200 Each)
insulation Bare Bare
Material Nylon -
Number of Gangs 2 1
Color White -
Size 4.7 in 5"
Thickness 0.070 in .13
Description TRADEMASTER PLT 2G 1 DUP 1 DECOR W SMOOTH WP 1G DUPLEX 1G S'PLEX WH
extra long description P&S TP826W TRADEMASTER PLT 2G 1 DUP P&S SP826W SMOOTH WP 1G DUPLEX 1G S
Features Combination Wall Plate, 1 Duplex Receptacle & 1 Decorator, Two Gang, White -
Long Description Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.0800 lb 2-Gang Combination Wall Plate, 1 Duplex Receptacle and 1 Decorator, White
Product Type Trademaster PLT 2G 1 Dup 1 Decor W Smooth WP 1G Duplex 1G S'Plex WH
Short Description 2 Gang, Wall Mount, Wall Plate, White. Decorator -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Standard size plastic smooth wall plate
dimensions 4.7 in -
Mounting Type Wall Mount -
orientation - Vertical
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP826-W SP826W
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.0800 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Residential/Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat