Item Comparison: TP826W, 2157W

Item

TP826W - Trademaster PLT 2G 1 Dup 1 Decor W - Legrand-Pass & Seymour

TP826W
Trademaster PLT 2G 1 Dup 1 Decor W

$4.70 Each

$940.00 (200 Each)

QTY:
Each
Add
2157W - Wallplate 2G Dup/Deco Thermoset STD WH - Eaton

2157W
Wallplate 2G Dup/Deco Thermoset STD WH

$1.3182 Each

$131.82 (100 Each)

QTY:
Each
Add
Nacogdoches 133 0
All Stores 2,552 115
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP826W 2157W
Manufacturer Number TP826W 2157W-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007276039 00032664519840
Weight per package 0.0791 (lbs/each) 0.1 (lbs/each)
Description TP826W Trademaster PLT 2G 1 Dup 1 Decor W
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.0800 LB
2157W Wallplate 2G Dup/Deco Thermoset STD WH
Eaton Combination Wallplate, White, Duplex Receptacle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.70 (Each) $1.32 (Each)
Carton/Reel $94.00 (20 Each) $13.18 (10 Each)
Standard Packaging/Reel $940.00 (200 Each) $131.82 (100 Each)
insulation Bare -
Material Nylon -
Number of Gangs 2 -
Color White -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER PLT 2G 1 DUP 1 DECOR W WALLPLATE 2G DUP/DECO THERMOSET STD WH
extra long description P&S TP826W TRADEMASTER PLT 2G 1 DUP EWD 2157W-BOX Wallplate 2G Dup/Deco
Features Combination Wall Plate, 1 Duplex Receptacle & 1 Decorator, Two Gang, White Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.0800 lb Eaton Combination wallplate, White, Duplex receptacle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Product Type Trademaster PLT 2G 1 Dup 1 Decor W Wallplate 2G Dup/Deco Thermoset STD WH
Short Description 2 Gang, Wall Mount, Wall Plate, White. Decorator -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, std size
dimensions 4.7 in 0.0800 IN X 4.5600 IN X 4.5000 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP826-W 2157W-BOX
Category Description Residential plates Residential plates
Type Wall Plate Combination wallplate
Weight 0.0800 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting WALL -
standard UL 514 cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat