Item Comparison: TP7W, SP7W

Item

TP7W - Trademaster PLT 1G 1 Sgle Recept W - Legrand-Pass & Seymour

TP7W
Trademaster PLT 1G 1 Sgle Recept W

$0.8665 Each

$173.30 (200 Each)

QTY:
Each
Add
SP7W - Plate PLST 1G SGL Recp W/Out Line W - Legrand-Pass & Seymour

SP7W
Plate PLST 1G SGL Recp W/Out Line W

$0.7245 Each

$144.90 (200 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 4,645 278
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP7W SP7W
Manufacturer Number TP7W SP7W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274486 00785007682137
Weight per package 0.0595 (lbs/each) 0.0628 (lbs/each)
Description TP7W Trademaster PLT 1G 1 Sgle Recept W
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.04705 LB
SP7W Plate PLST 1G SGL Recp W/Out Line W
Single Receptacle Wall Plate, One Gang, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.87 (Each) $0.72 (Each)
Carton/Reel $17.33 (20 Each) $0.72 (1 Each)
Standard Packaging/Reel $173.30 (200 Each) $144.90 (200 Each)
insulation Bare Bare
Material Nylon -
Number of Gangs 1 1
Color White -
Size 4.7 in 5"
Thickness 0.070 in .13
Description TRADEMASTER PLT 1G 1 SGLE RECEPT W PLATE PLST 1G SGL RECP W/OUT LINE W
extra long description P&S TP7W TRADEMASTER PLT 1G 1 SGLE P&S SP7W PLATE PLST 1G SGL RECP W/O
Features Trademaster Plate 1gang 1 Single Receptacle White -
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.04705 lb Single Receptacle Wall Plate, One Gang, White
Product Type Trademaster PLT 1G 1 Sgle Recept W Plate PLST 1G SGL Recp W/Out Line W
Short Description 1 Gang, Wall Plate, White -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Standard size plastic smooth wall plate
dimensions 2.9375 (W) x 4.6875 (H) in -
Mounting Type Wall Mount -
orientation - Vertical
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP7-W SP7W
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.04705 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Residential/Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat