Nacogdoches |
0 |
28 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
2031WB0X |
TP7W |
Manufacturer Number |
2031W-BOX |
TP7W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664443107 |
00785007274486 |
Weight per package |
0.073 (lbs/each) |
0.0595 (lbs/each) |
Description |
2031WB0X Wallplate 1G SGL Recp Thermoset Mid WH
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, Screw Mount, Thermoset Plastic, White
|
TP7W Trademaster PLT 1G 1 Sgle Recept W
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.04705 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.81 (Each) |
$0.87 (Each) |
Carton/Reel |
$20.35 (25 Each) |
$17.33 (20 Each) |
Standard Packaging/Reel |
$81.40 (100 Each) |
$173.30 (200 Each) |
|
insulation |
- |
Bare |
Material |
Thermoset Plastic |
Nylon |
Number of Gangs |
- |
1 |
|
|
Size |
- |
4.7 in |
Thickness |
- |
0.070 in |
|
Description |
WALLPLATE 1G SGL RECP THERMOSET MID WH |
TRADEMASTER PLT 1G 1 SGLE RECEPT W |
extra long description |
EWD 2031W-BOX Wallplate 1G Sgl Recp |
P&S TP7W TRADEMASTER PLT 1G 1 SGLE |
Features |
Mid Size Wallplate - Thermoset Single Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. |
Trademaster Plate 1gang 1 Single Receptacle White |
Long Description |
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, Screw Mount, Thermoset Plastic, White |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.04705 lb |
Product Type |
Duplex Receptacle Wall Plate |
Trademaster PLT 1G 1 Sgle Recept W |
Short Description |
1 Gang, Screw Mount, Single Receptacle Wall plate, White |
1 Gang, Wall Plate, White |
Special Features |
(1) 1.406 in Hole Single Receptacle Configuration;Mid Designated SizeTemperature Rating -40 to 194 °F |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
cutout |
- |
Single Receptacle |
dimensions |
3.12 (W) x 4.87 (H) in |
2.9375 (W) x 4.6875 (H) in |
for use with |
Receptacle |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
1 ct |
1 CT;20 PK |
Standards Met |
UL Listed;UL 514D;RoHS Compliant;NAFTA Compliant |
UL 514;RoHS Compliant;cULus Listed |
Wall Plate Type |
- |
Single Outlet |
|
|
Brand |
Eaton |
Pass and Seymour |
Manufacturers Part Number |
2031W-BOX |
TP7-W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Single receptacle wallplate |
Wall Plate |
|
|
Application |
Commercial;Industrial;Residential |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA |
CULUS, CSA, UL514 |