Item Comparison: TP722, RSL12

Item

TP722 - 4-11/16SQ CVR (1)DPLX RCPT - Eaton

TP722
4-11/16SQ CVR (1)DPLX RCPT

$9.3038 Each

$93.04 (10 Each)

QTY:
Each
Add
RSL12 - 4-11/16SQ CVR (1)DPLX RCPT - Steel City

RSL12
4-11/16SQ CVR (1)DPLX RCPT

$10.2951 Each

$102.95 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 316 52
Vendor Eaton Steel City
Catalog Number TP722 RSL12
Manufacturer Number TP722 RSL 12
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189107227 00785991122107
Weight per package 0.54 (lbs/each) 0.46 (lbs/each)
Description TP722 4-11/16SQ CVR (1)DPLX RCPT
Raised Box Cover, Steel, Box Mount, 0.54 LB/Ea
RSL12 4-11/16SQ CVR (1)DPLX RCPT
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Deep, Galvanized Steel, For Use With One Duplex Flush Receptacle
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.30 (Each) $10.30 (Each)
Carton/Reel $9.30 (1 Each) $102.95 (10 Each)
Standard Packaging/Reel $93.04 (10 Each) $102.95 (10 Each)
Material Steel Steel
Shape Square Square
Color Natural Silver
Finish Natural Pre-Galvanized
Size 4-11/16" 4-11/16 Inches
Description 4-11/16SQ CVR (1)DPLX RCPT 4-11/16SQ CVR (1)DPLX RCPT
extra long description THEP TP722 4 11/16 SQ 1 DUPLEX REC ABB RSL 12 4-11/16 SQ SURF CVR, 1 D
Features Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded -
Long Description Raised Box Cover, Steel, Box Mount, 0.54 lb/EA Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Duplex Flush Receptacle
Product Type 4 11/16 SQ 1 Duplex Rec Surf CVR 4-11/16 SQ Surf CVR, 1 Duplex
Short Description 4-11/16" Square Raised Box Cover, Steel, 1/2" Raised 10 Pk -
Special Features Welded/Drawn Construction -
dimensions 4.6900 IN X 4.6900 IN X 0.0600 IN -
Mounting Type Box Mount -
package quantity 10 PK;1 CT -
Standards Met UL MA -
Made in USA yes -
Brand Cooper Crouse-Hinds Steel City
Manufacturers Part Number TP722 RSL-12
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Square surface cover Outlet Box Covers
Weight 0.54 lb/EA -
Application Commercial;Industrial;Lighting Fixtures For use with one duplex flush receptacle
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat