Nacogdoches |
623 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP708 |
HI102 |
Manufacturer Number |
TP708 |
HI102 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Switch Boxes
|
Steel Boxes & Covers
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00786189107081 |
00687855261024 |
Weight per package |
0.05 (lbs/each) |
0.03 (lbs/each) |
Description |
TP708 "F"Sty STL SW BX Supp
Raised Box Cover, Steel, Box Mount, 0.05 LB/Ea
|
HI102 "F"Sty STL SW BX Supp
Switch Box Support, Hi Model, Pre-Galvanized, 5.11 In Length, 2.25 In Width, 0.0300 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.02 (Each) |
$0.59 (Each) |
Carton/Reel |
$509.15 (500 Each) |
$29.43 (50 Each) |
Standard Packaging/Reel |
$509.15 (500 Each) |
$294.30 (500 Each) |
|
|
|
Length |
- |
5.11 in;129.8 mm |
Width |
- |
2.25 in;57.2 mm |
|
Description |
"F"STY STL SW BX SUPP |
"F"STY STL SW BX SUPP |
extra long description |
THEP TP708 HOLD IT SW BOX SUPPORTS |
EGS HI-102 SWITCH BOX SUPPORT |
Features |
Steel outlet box accessories are for use with various Crouse-Hinds series steel outlet boxes. Accessories include: grounding devices and clips, clamps and mounting ears, switch box supports and extensions, safety plates, self-tapping screw jars, grounding screw jars and metal stud grommets. |
Appleton(TM) and O-Z/Gedney(TM) offer NEER(TM) safety plates, switch box supports and knockout seals are used to protect cable insulation from screws or nails, support switch boxes in nonstructural materials such as drywall or paneling, and close unused openings and knockouts. |
Long Description |
Raised Box Cover, Steel, Box Mount, 0.05 lb/EA |
Switch Box Support, HI Model, Pre-Galvanized, 5.11 in Length, 2.25 in Width, 0.0300 lb/EA |
Product Type |
Hold It SW Box Supports |
Switch Box Support |
Short Description |
Raised Box Cover, Box Mount |
Switch Box Support, Pre-Galvanized |
Special Features |
Two metal holders for mounting old work switch boxes |
Two are Required Per Box;Sold in Pairs |
|
Color/Finish |
- |
Pre-Galvanized |
dimensions |
3.0000 IN X 1.5000 IN X 0.0600 IN |
- |
for use with |
Mounting Old Work Switch Boxes in All Types of Wall Materials |
- |
Mounting Type |
Box Mount |
- |
package quantity |
500 PK;25 CT |
500 PK;50 CT |
Standards Met |
- |
NEC Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
TP708 |
HI-102 |
Model |
- |
HI |
sub brand |
- |
Neer(TM) |
|
Category Description |
SWITCH BOXES |
STEEL BOXES & COVERS |
Type |
Hold-it switch box support |
Switch Box Supports |
|
Weight |
0.05 lb/EA |
0.0300 lb/EA |
|
Application |
Old-Work Switch Box |
To Support Attachment of Boxes in Drywall and Paneling. Where There are no Means of Attaching the Box to a Mounting Structure |