Item Comparison: PJ703W, TP703W

Item

PJ703W - Wallplate 2G SGL Rec W/2.15"Hole Poly Mid WH - Eaton

PJ703W
Wallplate 2G SGL Rec W/2.15"Hole Poly Mid WH

$1.5139 Each

$302.78 (200 Each)

QTY:
Each
Add
TP703W - Trademaster 2G Power Outlet W - Legrand-Pass & Seymour

TP703W
Trademaster 2G Power Outlet W

$8.0228 Each

$1,604.56 (200 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 28,349 2,460
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ703W TP703W
Manufacturer Number PJ703W TP703W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664580482 00785007275865
Weight per package 0.09 (lbs/each) 0.0866 (lbs/each)
Description PJ703W Wallplate 2G SGL Rec W/2.15"Hole Poly Mid WH
Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 21.00 LB
TP703W Trademaster 2G Power Outlet W
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.0900 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.51 (Each) $8.02 (Each)
Carton/Reel $30.28 (20 Each) $160.46 (20 Each)
Standard Packaging/Reel $302.78 (200 Each) $1,604.56 (200 Each)
insulation - Bare
Material Polycarbonate Nylon
Number of Gangs 2 2
Color White White
Finish Gloss -
Size - 4.7 in
Thickness 0.080 in 0.070 in
Description WALLPLATE 2G SGL REC W/2.15"HOLE POLY MID WH TRADEMASTER 2G POWER OUTLET W
extra long description EWD PJ703W Wlplt 2G Sgl Rec W/2.15" P&S TP703W TRADEMASTER 2G POWER OU
Features Mid Size Wallplates - Polycarbonate Power Outlet Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually u Two Gang Power Outlet Receptacle Opening, 2.1563" hole for 2.125" diameter device - 4 mtg. holes, White Nylon
Long Description Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 21.00 lb Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.0900 lb
Product Type Wall Plate Trademaster 2G Power Outlet W
Short Description 2 Gang, Screw Mount, Wall Plate, White 2 Gang, Wall Mount, Wall Plate, White, Power Outlet
Special Features Matching Mounting Screws Provided Molded Of Rugged;Indestructible Self Extinguishing Nylon
dimensions 4.94 (W) x 4.87 (H) in 4.7 in
media Yes -
Mounting Type Screw Mount Wall Mount
package quantity 20 CT;200 PK 1 ct
Standards Met UL Listed;RoHS Compliant UL 514;RoHS Compliant;cULus Listed
Made in USA yes yes
Brand Eaton Wiring Devices Pass and Seymour
Manufacturers Part Number PJ703W TP703-W
Category Description Residential plates Residential plates
Type Power outlet and locking wallplate Wall Plate
Weight 21.00 lb 0.0900 lb
Application Commercial;Residential Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting - WALL
standard cULus Listed,UL Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat