Item Comparison: TP678, CW3425

Item

TP678 - 2-3/4D G SWBX W/Ers&3/4 Ko - Eaton

TP678
2-3/4D G SWBX W/Ers&3/4 Ko

$8.1192 Each

$405.96 (50 Each)

QTY:
Each
Add
CW3425 - 2-3/4D G Switch Box W/Ers&3/4 Ko - Steel City

CW3425
2-3/4D G Switch Box W/Ers&3/4 Ko

$8.4623 Each

$211.56 (25 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 2,010 315
Vendor Eaton Steel City
Catalog Number TP678 CW3425
Manufacturer Number TP678 CW3/4-25
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Switch Boxes Switch Boxes
UNSPSC 39121308 - Outlet box 39121306 - Switch box
UPC/EAN/GTIN 00786189106787 00785991105353
Weight per package 0.61 (lbs/each) 0.5 (lbs/each)
Description TP678 2-3/4D G SWBX W/Ers&3/4 Ko
Steel Switch Box, Ivory, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 5 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-3/4 In Height, 61 LB/100
CW3425 2-3/4D G Switch Box W/Ers&3/4 Ko
Switch Box, Pre-Galvanized, Silver, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 2-3/4 In Height, 0.50 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.12 (Each) $8.46 (Each)
Carton/Reel $8.12 (1 Each) $211.56 (25 Each)
Standard Packaging/Reel $405.96 (50 Each) $211.56 (25 Each)
Material - Steel
Number of Gangs 1 1
Shape Rectangular Rectangular
Color Ivory Silver
Finish - Pre-Galvanized
Depth 2-3/4 -
Height 2-3/4 in 2-3/4 in
Length 3 in 3 in
Size - 3 Inches Height x 2 Inches Width x 2-3/4 inches depth
Width 2 in 2 in
Construction Welded -
Description 2-3/4D G SWBX W/ERS&3/4 KO 2-3/4D G SWITCH BOX W/ERS&3/4 KO
extra long description THEP TP678 2 3/4 DP COND SW BOX EAR ABB CW3/4-25 SWITCH BOX - STEEL
Features Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. Gangable Switch Box, 14 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-3/4 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Ears Flush for Old Work, For use with Conduit
Long Description Steel Switch Box, Ivory, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Side);3/4 in (End) Knockout Size, 5 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-3/4 in Height, 61 lb/100 Switch Box, Pre-Galvanized, Silver, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Vertical Mount, 1 outlet, 3 in Length, 2 in Width, 2-3/4 in Height, 0.50 lb/EA
Product Type 2 3/4 DP Cond SW Box Ears 3/4 Ko Switch Box - Steel
Short Description Steel Switch Box, 14 cu. in, Ivory, 1 Gang, Ear Mount, 3/4" KO 2-3/4" D Switch Box, 1 Gang, w/Ears and 3/4 KO
Special Features Made of Steel Made of Steel
Cable Entry Type Knockout Knockout
dimensions 2.0000 IN X 2.7500 IN X 3.0000 IN -
for use with - Conduit
Knockout Size 1/2 in (Bottom);3/4 in (Side);3/4 in (End) 3/4 in
Knockouts (1) 1/2 in_(1) 3/4 in -
Mounting Type Ear Mount Vertical Mount
Number of Knockouts 5 3
number of outlet - 1
Number of Outlets - 1
package quantity 50 PK 25 CT
Standards Met UL Listed 514A, 514B, 514C;NEMA OS-1 UL Listed E2969
Made in USA - yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP678 CW3/4-25
sub brand - Steel City(R)
Category Description SWITCH BOXES SWITCH BOXES
Type Switch box Switch Boxes
Weight 61 lb/100 0.50 lb/EA
Application Conduit Conduit
Capacity 14 cu.in 14 cu.in
Mounting (1) Screw Ear -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat