Item Comparison: TP676, CW12

Item

TP676 - 2-3/4D G SWBX W/Ers&1/2 Ko - Eaton

TP676
2-3/4D G SWBX W/Ers&1/2 Ko

$5.7613 Each

$288.06 (50 Each)

QTY:
Each
Add
CW12 - 2-3/4D G Switch Box W/Ers&1/2 Ko - Steel City

CW12
2-3/4D G Switch Box W/Ers&1/2 Ko

$6.2997 Each

$314.98 (50 Each)

QTY:
Each
Add
Nacogdoches 46 0
All Stores 2,602 965
Vendor Eaton Steel City
Catalog Number TP676 CW12
Manufacturer Number TP676 CW 1/2
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Switch Boxes Switch Boxes
UNSPSC 39121308 - Outlet box 39121306 - Switch box
UPC/EAN/GTIN 00786189106763 00785991105308
Weight per package 0.61 (lbs/each) 0.59 (lbs/each)
Description TP676 2-3/4D G SWBX W/Ers&1/2 Ko
Steel Switch Box, Ivory, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-3/4 In Height, 61 LB/100
CW12 2-3/4D G Switch Box W/Ers&1/2 Ko
Switch Box, Pre-Galvanized, Silver, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 2-3/4 In Height, 0.59 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.76 (Each) $6.30 (Each)
Carton/Reel $5.76 (1 Each) $314.98 (50 Each)
Standard Packaging/Reel $288.06 (50 Each) $314.98 (50 Each)
Material - Steel
Number of Gangs 1 1
Shape Rectangular Rectangular
Color Ivory Silver
Finish - Pre-Galvanized
Depth 2-3/4 -
Height 2-3/4 in 2-3/4 in
Length 3 in 3 in
Size - 3 Inches Height x 2 Inches Width x 2-3/4 inches depth
Width 2 in 2 in
Construction Welded -
Description 2-3/4D G SWBX W/ERS&1/2 KO 2-3/4D G SWITCH BOX W/ERS&1/2 KO
extra long description THEP TP676 2 3/4 DP COND SW BOX EAR ABB CW 1/2 14 CUIN OW GANGABLE SWIT
Features Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. Gangable Switch Box, 14 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-3/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Ears Flush for Old Work, For use with Conduit
Long Description Steel Switch Box, Ivory, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-3/4 in Height, 61 lb/100 Switch Box, Pre-Galvanized, Silver, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 3 Knockouts, Vertical Mount, 1 outlet, 3 in Length, 2 in Width, 2-3/4 in Height, 0.59 lb/EA
Product Type 2 3/4 DP Cond SW Box Ears 1/2 Ko 14 Cuin Ow Gangable Switch Box
Short Description Steel Switch Box, 14 cu. in, Ivory, 1 Gang, Ear Mount, 3/4" KO 2-3/4" D Switch Box, 1 Gang, w/Ears and 3/4 KO
Special Features Made of Steel Made of Steel
Cable Entry Type Knockout Knockout
dimensions 2.0000 IN X 2.7500 IN X 3.0000 IN -
for use with - Conduit
Knockout Size 1/2 in 1/2 in
Knockouts (1) 1/2 in_(1) 1/2 in -
Mounting Type Ear Mount Vertical Mount
Number of Knockouts 5 3
number of outlet - 1
Number of Outlets - 1
package quantity 50 PK 25 CT
Standards Met UL Listed 514A, 514B, 514C;NEMA OS-1 UL Listed E2969
Made in USA - yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP676 CW-1/2
sub brand - Steel City(R)
Category Description SWITCH BOXES SWITCH BOXES
Type Switch box Switch Boxes
Weight 61 lb/100 0.59 lb/EA
Application Conduit Conduit
Capacity 14 cu.in 14 cu.in
Mounting (1) Screw Ear -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat