Item Comparison: TP675, TP690

Item

TP675 - 3-1/2D, G Msnry BX, 1/2&3/4 Ko - Eaton

TP675
3-1/2D, G Msnry BX, 1/2&3/4 Ko

$9.39 Each

$187.80 (20 Each)

QTY:
Each
Add
TP690 - 1G 3-1/2" Deep Non-Gangable Masonry - Eaton

TP690
1G 3-1/2" Deep Non-Gangable Masonry

$9.6346 Each

$192.69 (20 Each)

QTY:
Each
Add
Nacogdoches 201 0
All Stores 7,296 1,367
Vendor Eaton Eaton
Catalog Number TP675 TP690
Manufacturer Number TP675 TP690
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00786189106756 00786189106909
Weight per package 0.84 (lbs/each) 0.84 (lbs/each)
Description TP675 3-1/2D, G Msnry BX, 1/2&3/4 Ko
Steel Switch Box, Ivory, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Concentric Knockout Side);1/2 to 3/4 In (Concentric Knockout End);1/2 to 3/4 In (Concentric Knockout Bottom) Knockout Size, 14 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 3-1/2 In Height, 82 LB/100
TP690 1G 3-1/2" Deep Non-Gangable Masonry
Masonry Box, Ivory, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 6 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 3-1/2 In Height, 84 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.39 (Each) $9.63 (Each)
Carton/Reel $187.80 (20 Each) $9.63 (1 Each)
Standard Packaging/Reel $187.80 (20 Each) $192.69 (20 Each)
Number of Gangs 1 1
Shape Rectangular Rectangular
Color Ivory Ivory
Depth 3-1/2 3-1/2
Height 3-1/2 in 3-1/2 in
Length 3-3/4 in 3-3/4 in
Width 1-15/16 in 1-15/16 in
Construction Welded Welded
Description 3-1/2D,G MSNRY BX,1/2&3/4 KO 1G 3-1/2" DEEP NON-GANGABLE MASONRY
extra long description THEP TP675 3 1/2 DP GANGABLE MSRY 1 THEP TP690 1 G MASON BOX 3 1/2 DP 1
Features Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box. Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.
Long Description Steel Switch Box, Ivory, 22 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 in (Concentric Knockout Side);1/2 to 3/4 in (Concentric Knockout End);1/2 to 3/4 in (Concentric Knockout Bottom) Knockout Size, 14 Knockouts, Screw Mount, 3-3/4 in Length, 1-15/16 in Width, 3-1/2 in Height, 82 lb/100 Masonry Box, Ivory, 22 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 6 Knockouts, Screw Mount, 3-3/4 in Length, 1-15/16 in Width, 3-1/2 in Height, 84 lb/100
Product Type 3 1/2 DP Gangable Msry 1/2 & 3/4 E Ko 1 G Mason Box 3 1/2 DP 1/2 and 3/4 Ko
Short Description Steel Switch Box, 22 cu. in, Ivory, 1 Gang Masonry Box, 22 cu. in, Ivory, 1 Gang
Special Features The Gangable Feature Allows the Option of Creating a Multiple Gang Box from a Single Gang Box by Simply Removing the Combo Head Screw Holding the Side with a #2 Bit and Connecting the two (or More) Boxes together Reusing the Screws Weight 84 Lb per 100
Cable Entry Type Knockout Knockout
dimensions 3.7500 IN X 1.9400 IN X 3.7500 IN 1.9400 IN X 3.7500 IN X 3.7500 IN
for use with - Masonry Box
Knockout Size 1/2 to 3/4 in (Concentric Knockout Side);1/2 to 3/4 in (Concentric Knockout End);1/2 to 3/4 in (Concentric Knockout Bottom) 1/2 in;3/4 in
Knockouts (2) 1/2 in, (2) 3/4 in_(2) 1/2 in, (2) 3/4 in (2) 1/2 in, (2) 3/4 in_(2) 1/2 in, (2) 3/4 in
Mounting Type Screw Mount Screw Mount
Number of Knockouts 14 6
package quantity 20 PK 20 PK
Standards Met UL Listed 514A, 514B, 514C;NEMA OS-1 UL Listed 514A, 514B, 514C;NEMA OS-1
Brand Cooper Crouse-Hinds Cooper Crouse-Hinds
Manufacturers Part Number TP675 TP690
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Masonry Box Masonry Box
Weight 82 lb/100 84 lb/100
Application Power and Control Circuits Masonry Box
Capacity 22 cu.in 22 cu.in
standard UL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat