Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TP682 |
TP671 |
Manufacturer Number |
TP682 |
TP671 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189106824 |
00786189106718 |
Weight per package |
0.64 (lbs/each) |
0.67 (lbs/each) |
Description |
TP682 1G 2-1/2" Deep Non-Gangable
Masonry Box, Ivory, 15.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 2-1/2 In Height, 70 LB/100
|
TP671 2-1/2D, G Msnry BX, 1/2&3/4 Ko
Steel Switch Box, Ivory, 15.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Concentric Knockout Side);1/2 to 3/4 In (Concentric Knockout End);1/2 to 3/4 In (Concentric Knockout Bottom) Knockout Size, 10 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 2-1/2 In Height, 63 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.23 (Each) |
$10.35 (Each) |
Carton/Reel |
$10.23 (1 Each) |
$10.35 (1 Each) |
Standard Packaging/Reel |
$204.58 (20 Each) |
$206.99 (20 Each) |
|
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
|
Depth |
2-1/2 |
2-1/2 |
Height |
2-1/2 in |
2-1/2 in |
Length |
3-3/4 in |
3-3/4 in |
Width |
1-15/16 in |
1-15/16 in |
|
Construction |
Welded |
Welded |
Description |
1G 2-1/2" DEEP NON-GANGABLE |
2-1/2D,G MSNRY BX,1/2&3/4 KO |
extra long description |
THEP TP682 1 G MASON BOX 2 1/2 DP |
THEP TP671 2 1/2 DP GANGABLE MSRY 1 |
Features |
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box. |
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box. |
Long Description |
Masonry Box, Ivory, 15.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 in Length, 1-15/16 in Width, 2-1/2 in Height, 70 lb/100 |
Steel Switch Box, Ivory, 15.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 in (Concentric Knockout Side);1/2 to 3/4 in (Concentric Knockout End);1/2 to 3/4 in (Concentric Knockout Bottom) Knockout Size, 10 Knockouts, Screw Mount, 3-3/4 in Length, 1-15/16 in Width, 2-1/2 in Height, 63 lb/100 |
Product Type |
1 G Mason Box 2 1/2 DP 1/2 and 3/4 Ko |
2 1/2 DP Gangable Msry 1/2 & 3/4 E Ko |
Short Description |
Masonry Box, 15.5 cu. in, Ivory, 1 Gang |
Steel Switch Box, 15.5 cu. in, Ivory, 1 Gang |
Special Features |
Made of Steel |
The Gangable Feature Allows the Option of Creating a Multiple Gang Box from a Single Gang Box by Simply Removing the Combo Head Screw Holding the Side with a #2 Bit and Connecting the two (or More) Boxes together Reusing the Screws |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
1.9400 IN X 3.7500 IN X 3.7500 IN |
4.0000 IN X 2.0000 IN X 2.5000 IN |
for use with |
Masonry Box |
- |
Knockout Size |
1/2 in;3/4 in |
1/2 to 3/4 in (Concentric Knockout Side);1/2 to 3/4 in (Concentric Knockout End);1/2 to 3/4 in (Concentric Knockout Bottom) |
Knockouts |
(2) 1/2 in, (2) 3/4 in_(1) 1/2 in, (1) 3/4 in |
(2) 1/2 in, (2) 3/4 in_(2) 1/2 in, (2) 3/4 in |
Mounting Type |
Screw Mount |
Screw Mount |
Number of Knockouts |
8 |
10 |
package quantity |
20 PK |
20 PK |
Standards Met |
UL Listed 514A, 514B, 514C;NEMA OS-1 |
UL Listed 514A, 514B, 514C;NEMA OS-1 |
|
Brand |
Cooper Crouse-Hinds |
Cooper Crouse-Hinds |
Manufacturers Part Number |
TP682 |
TP671 |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Masonry Box |
Masonry Box |
|
Weight |
70 lb/100 |
63 lb/100 |
|
Application |
Masonry Box |
Power and Control Circuits |
Capacity |
15.5 cu.in |
15.5 cu.in |
standard |
UL |
UL |