Nacogdoches |
32 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP671 |
GW125G |
Manufacturer Number |
TP671 |
GW 125 G |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121333 - Masonry box
|
UPC/EAN/GTIN |
00786189106718 |
00785991920888 |
Weight per package |
0.67 (lbs/each) |
0.625 (lbs/each) |
Description |
TP671 2-1/2D, G Msnry BX, 1/2&3/4 Ko
Steel Switch Box, Ivory, 15.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Concentric Knockout Side);1/2 to 3/4 In (Concentric Knockout End);1/2 to 3/4 In (Concentric Knockout Bottom) Knockout Size, 10 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 2-1/2 In Height, 63 LB/100
|
GW125G 2-1/2D, G Msnry BX, 1/2&3/4 Ko
Masonry Box, Pre-Galvanized, Silver, 15 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 10 Knockouts, Vertical Mount, 1 Outlet, 1-15/16 In Length, 2-1/2 In Width, 3-3/4 In Height, 0.62.5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.35 (Each) |
$11.60 (Each) |
Carton/Reel |
$10.35 (1 Each) |
$232.04 (20 Each) |
Standard Packaging/Reel |
$206.99 (20 Each) |
$232.04 (20 Each) |
|
Material |
- |
Steel |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Depth |
2-1/2 |
- |
Height |
2-1/2 in |
3-3/4 in |
Length |
3-3/4 in |
1-15/16 in |
Size |
- |
3-3/4 Inches Length x 1-15/16 Inches Width x 2-1/2 Inches Depth |
Width |
1-15/16 in |
2-1/2 in |
|
Construction |
Welded |
- |
Description |
2-1/2D,G MSNRY BX,1/2&3/4 KO |
2-1/2D,G MSNRY BX,1/2&3/4 KO |
extra long description |
THEP TP671 2 1/2 DP GANGABLE MSRY 1 |
ABB GW 125 G STL GANGABLE MSNRY BOX |
Features |
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box. |
Gangable Masonry Box, 15 Cubic Inches, 3-3/4 Inches Long x 1-15/16 Inches Wide x 2-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit |
Long Description |
Steel Switch Box, Ivory, 15.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 in (Concentric Knockout Side);1/2 to 3/4 in (Concentric Knockout End);1/2 to 3/4 in (Concentric Knockout Bottom) Knockout Size, 10 Knockouts, Screw Mount, 3-3/4 in Length, 1-15/16 in Width, 2-1/2 in Height, 63 lb/100 |
Masonry Box, Pre-Galvanized, Silver, 15 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 10 Knockouts, Vertical Mount, 1 outlet, 1-15/16 in Length, 2-1/2 in Width, 3-3/4 in Height, 0.62.5 lb/EA |
Product Type |
2 1/2 DP Gangable Msry 1/2 & 3/4 E Ko |
Masonry Box |
Short Description |
Steel Switch Box, 15.5 cu. in, Ivory, 1 Gang |
Masonry Box, 15 cu. in, Silver, 1 Gang |
Special Features |
The Gangable Feature Allows the Option of Creating a Multiple Gang Box from a Single Gang Box by Simply Removing the Combo Head Screw Holding the Side with a #2 Bit and Connecting the two (or More) Boxes together Reusing the Screws |
Made of Steel |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.0000 IN X 2.0000 IN X 2.5000 IN |
- |
for use with |
- |
Conduit |
Knockout Size |
1/2 to 3/4 in (Concentric Knockout Side);1/2 to 3/4 in (Concentric Knockout End);1/2 to 3/4 in (Concentric Knockout Bottom) |
1/2 in;3/4 in |
Knockouts |
(2) 1/2 in, (2) 3/4 in_(2) 1/2 in, (2) 3/4 in |
10 |
Mounting Type |
Screw Mount |
Vertical Mount |
Number of Knockouts |
10 |
10 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
20 PK |
20 CT |
Standards Met |
UL Listed 514A, 514B, 514C;NEMA OS-1 |
UL Listed E2969;CSA Certified 5043 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP671 |
GW-125-G |
sub brand |
- |
Steel City(R) |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Masonry Box |
Masonry Boxes |
|
Weight |
63 lb/100 |
0.62.5 lb/EA |
|
Application |
Power and Control Circuits |
Conduit |
Capacity |
15.5 cu.in |
15 cu.in |
standard |
UL |
UL E2969 |