Item Comparison: TP618, 2594

Item

TP618 - Handy BX CVR (1)TGL SW - Eaton

TP618
Handy BX CVR (1)TGL SW

$1.1008 Each

$27.52 (25 Each)

QTY:
Each
Add
2594 - Handy Box CVR (1)Toggle SW - Appozgcomm

2594
Handy Box CVR (1)Toggle SW

$1.6547 Each

$165.47 (100 Each)

QTY:
Each
Add
Nacogdoches 92 0
All Stores 7,871 233
Vendor Eaton Appozgcomm
Catalog Number TP618 2594
Manufacturer Number TP618 2594
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification Handy Boxes Handy Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189106183 00687855771554
Weight per package 0.09 (lbs/each) 0.086 (lbs/each)
Description TP618 Handy BX CVR (1)TGL SW
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.09 LB/Ea
2594 Handy Box CVR (1)Toggle SW
Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 2-1/8 In (Box) Width, 4 In (Box) Height, 10 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.10 (Each) $1.65 (Each)
Carton/Reel $27.52 (25 Each) $41.37 (25 Each)
Standard Packaging/Reel $27.52 (25 Each) $165.47 (100 Each)
Material Steel Steel
Number of Gangs - 1
Shape Rectangular Rectangular
Color Natural -
Finish Natural Pre-Galvanized
Height - 4 in (Box)
Size - 4 X 2.125
Width 2.125 in 2-1/8 in (Box)
Description HANDY BX CVR (1)TGL SW HANDY BOX CVR (1)TOGGLE SW
extra long description THEP TP618 UTIL BOX 1 TGL CVR EGS 2594 CVR 4X2-1/8 TGL SW
Features Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. -
Long Description Utility Box Cover, Steel, 2.125 in Width, Box Mount, 0.09 lb/EA Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 2-1/8 in (Box) Width, 4 in (Box) Height, 10 lb/100
Product Type Util Box 1 TGL CVR Handy Box Cover
Short Description Utility Box Cover, Steel Mount, Blank Handy Box Cover, Steel, Toggle Switch Opening
Special Features Weight 10 Lb per 100 For Two-Hour Fire Rated Walls
dimensions 4.0000 IN X 2.1300 IN X 0.2500 IN -
for use with Utility Boxes For 4 in x 2-1/8 in Boxes
Mounting Type Box Mount -
package quantity 25 CT 100 PK
Standards Met UL Listed;CSA Certified UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC/CEC Compliant
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP618 2594
sub brand - ETP
Category Description HANDY BOXES HANDY BOXES
Type Utility box cover Handy Box Cover
Weight 0.09 lb/EA 10 lb/100;4.54 kg/100
Application Commercial -
standard UL, CSA UL Standard 514D; UL Listed E2527; Nema OS-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat