Nacogdoches |
0 |
188 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
58C7 |
TP616 |
Manufacturer Number |
58 C 7 |
TP616 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Handy Boxes
|
Handy Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785991143201 |
00786189106169 |
Weight per package |
0.08 (lbs/each) |
0.08 (lbs/each) |
Description |
58C7 Hndy BX CVR (1)DPLX RCPT
Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 In Length, 2-1/8 In Width, 1 Outlet, 1 Gang, Screw Mount, 0.08 LB/Ea
|
TP616 Handy BX CVR (1)DPLX RCPT
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.08 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.48 (Each) |
$1.22 (Each) |
Carton/Reel |
$37.06 (25 Each) |
$30.39 (25 Each) |
Standard Packaging/Reel |
$37.06 (25 Each) |
$121.55 (100 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
Rectangular |
|
Color |
Silver |
Natural |
Finish |
Pre-Galvanized |
Natural |
|
Length |
4 in |
- |
Size |
4 Inches Length x 2-1/8 Inches Width |
- |
Width |
2-1/8 in |
2.125 in |
|
Description |
HNDY BX CVR (1)DPLX RCPT |
HANDY BX CVR (1)DPLX RCPT |
extra long description |
ABB 58 C 7 4X2-1/8 UTILITY BXCVR,ST |
THEP TP616 UTIL BOX DUPLEX REC CVR |
Features |
One Gang Utility Box Cover, 4 Inch Long x 2-1/8 Inch Wide x 1/4 Inch Raised, Pre-Galvanized Steel, with Duplex Flush Receptacle. |
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. |
Long Description |
Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 in Length, 2-1/8 in Width, 1 outlet, 1 Gang, Screw Mount, 0.08 lb/EA |
Utility Box Cover, Steel, 2.125 in Width, Box Mount, 0.08 lb/EA |
Product Type |
4X2-1/8 Utility BXCVR, STL, 1-DX RCPT |
Util Box Duplex Rec CVR |
Short Description |
Utility Box Cover, Steel, Pre-Galvanized, Silver, Blank w/1/2 KO |
Utility Box Cover, Steel Mount, (1)DPLX RCPT |
Special Features |
Includes captivated Phillips head screws |
Weight 8 Lb per 100 |
|
dimensions |
- |
4.0000 IN X 2.1300 IN X 0.2500 IN |
for use with |
One Gang Utility Box |
Utility Boxes |
includes |
Captivated Phillips Head Screws |
- |
Mounting Type |
Screw Mount |
Box Mount |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
25 CT |
25 PK;1 CT |
Standards Met |
UL E2969 |
UL Listed;CSA Certified |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
58-C-7 |
TP616 |
sub brand |
Steel City |
- |
|
Category Description |
HANDY BOXES |
HANDY BOXES |
Type |
Outlet Box Covers |
Utility box cover |
|
Weight |
0.08 lb/EA |
0.08 lb/EA |
|
Application |
- |
Commercial |
standard |
UL E2969 |
UL, CSA |