Item Comparison: TP614, 2555

Item

TP614 - Handy BX CVR, BLNK W/1/2 Ko - Eaton

TP614
Handy BX CVR, BLNK W/1/2 Ko

$1.1182 Each

$111.82 (100 Each)

QTY:
Each
Add
2555 - Handy Box CVR, Blank W/1/2 Ko - Appozgcomm

2555
Handy Box CVR, Blank W/1/2 Ko

$2.0796 Each

$207.96 (100 Each)

QTY:
Each
Add
Nacogdoches 86 0
All Stores 13,402 264
Vendor Eaton Appozgcomm
Catalog Number TP614 2555
Manufacturer Number TP614 2555
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification Handy Boxes Handy Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189106145 00687855771202
Weight per package 0.03 (lbs/each) 0.09 (lbs/each)
Description TP614 Handy BX CVR, BLNK W/1/2 Ko
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.03 LB/Ea
2555 Handy Box CVR, Blank W/1/2 Ko
Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 1/2 In Knockout Size, 1 Knockout, 2-1/8 In (Box) Width, 4 In (Box) Height, 18 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.12 (Each) $2.08 (Each)
Carton/Reel $27.96 (25 Each) $51.99 (25 Each)
Standard Packaging/Reel $111.82 (100 Each) $207.96 (100 Each)
Material Steel Steel
Number of Gangs - 1
Shape Rectangular Rectangular
Color Natural -
Finish Natural Pre-Galvanized
Height - 4 in (Box)
Size - 4 X 2.125
Width 2.125 in 2-1/8 in (Box)
Description HANDY BX CVR,BLNK W/1/2 KO HANDY BOX CVR, BLANK W/1/2 KO
extra long description THEP TP614 UTIL BOX 1/2 KO CVR EGS 2555 CVR 4X2-1/8 1/2 IN KO
Features Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. -
Long Description Utility Box Cover, Steel, 2.125 in Width, Box Mount, 0.03 lb/EA Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 1/2 in Knockout Size, 1 Knockout, 2-1/8 in (Box) Width, 4 in (Box) Height, 18 lb/100
Product Type Util Box 1/2 Ko CVR Handy Box Cover
Short Description Utility Box Cover, Steel Mount, Blank w/1/2 KO Handy Box Cover, Steel, Toggle Switch Opening
Special Features Weight 10 Lb per 100 For Two-Hour Fire Rated Walls
dimensions 4.0000 IN X 2.1300 IN X 0.2500 IN -
for use with Utility Boxes For 4 in x 2-1/8 in Boxes
Knockout Size - 1/2 in
Knockouts (1) 1/2 in -
Mounting Type Box Mount -
Number of Knockouts - 1
package quantity 100 PK;25 CT 100 PK
Standards Met UL Listed;CSA Certified UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC/CEC Compliant
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP614 2555
sub brand - ETP
Category Description HANDY BOXES HANDY BOXES
Type Utility box cover Handy Box Cover
Weight 0.03 lb/EA 18 lb/100;8.16 kg/100
Application Commercial -
standard UL, CSA UL Standard 514D; UL Listed E2527; Nema OS-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat