Item Comparison: TP613, 58C16

Item

TP613 - Handy Box GFI Plate - Eaton

TP613
Handy Box GFI Plate

$2.0153 Each

$201.53 (100 Each)

QTY:
Each
Add
58C16 - Hndy BX GFI Cover - Steel City

58C16
Hndy BX GFI Cover

$3.8905 Each

$97.26 (25 Each)

QTY:
Each
Add
Nacogdoches 50 0
All Stores 1,841 60
Vendor Eaton Steel City
Catalog Number TP613 58C16
Manufacturer Number TP613 58 C 16
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Handy Boxes Handy Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189106138 00785991143164
Weight per package 0.02 (lbs/each) 0.07 (lbs/each)
Description TP613 Handy Box GFI Plate
Eaton Crouse-Hinds Series Utility Box Cover, Steel, For Gfci Device
58C16 Hndy BX GFI Cover
One Gang Utility Box Cover, 4 Inch Long X 2-1/8 Inch Wide X 1/4 Inch Raised, Pre-Galvanized Steel, With Single GFI Receptacle
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.02 (Each) $3.89 (Each)
Carton/Reel $201.53 (100 Each) $97.26 (25 Each)
Standard Packaging/Reel $201.53 (100 Each) $97.26 (25 Each)
Material Steel Steel
Shape Rectangular Rectangular
Color Natural Silver
Finish Natural Pre-Galvanized
Size - 4 Inches Length x 2-1/8 Inches Width
Description HANDY BOX GFI PLATE HNDY BX GFI COVER
extra long description THEP TP613 UTIL BOX GFCI DEVE CVR ABB 58 C 16 C16 UTILITY BOX COVER
Features Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. -
Long Description Eaton Crouse-Hinds series Utility Box Cover, Steel, For GFCI device One Gang Utility Box Cover, 4 Inch Long x 2-1/8 Inch Wide x 1/4 Inch Raised, Pre-Galvanized Steel, with Single GFI Receptacle
Product Type Util Box Gfci Deve CVR C16 Utility Box Cover
Special Features Weight 7 Lb per 100 Includes captivated Phillips head screws
dimensions 4.0000 IN X 2.1300 IN X 0.2500 IN -
number of outlet - 1
Brand EATON CROUSE-HINDS SERIES Steel City
Manufacturers Part Number TP613 58-C-16
Category Description HANDY BOXES HANDY BOXES
Type Utility box cover Outlet Box Covers
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL, CSA UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat