Nacogdoches |
143 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP608 |
58C1 |
Manufacturer Number |
TP608 |
58 C 1 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Handy Boxes
|
Handy Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189106084 |
00785991143003 |
Weight per package |
0.1 (lbs/each) |
0.105 (lbs/each) |
Description |
TP608 Handy BX CVR, BLNK
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.1 LB/Ea
|
58C1 Hndy BX CVR, BLNK
Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 In Length, 2-1/8 In Width, 1 Outlet, 1 Gang, Screw Mount, 0.11 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.13 (Each) |
$1.39 (Each) |
Carton/Reel |
$28.24 (25 Each) |
$34.65 (25 Each) |
Standard Packaging/Reel |
$112.94 (100 Each) |
$34.65 (25 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
- |
1 |
Shape |
Rectangular |
Rectangular |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
Length |
- |
4 in |
Size |
- |
4 Inches Length x 2-1/8 Inches Width |
Width |
2.125 in |
2-1/8 in |
|
Description |
HANDY BX CVR,BLNK |
HNDY BX CVR, BLNK |
extra long description |
THEP TP608 UTIL BOX BLNK CVR |
ABB 58 C 1 4X2-1/8-UTILITY BX CVR,S |
Features |
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. |
One Gang Utility Box Cover, 4 Inch Long x 2-1/8 Inch Wide x 1/4 Inch Raised, Pre-Galvanized Steel, Blank |
Long Description |
Utility Box Cover, Steel, 2.125 in Width, Box Mount, 0.1 lb/EA |
Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 in Length, 2-1/8 in Width, 1 outlet, 1 Gang, Screw Mount, 0.11 lb/EA |
Product Type |
Util Box BLNK CVR |
Utility Box Cover |
Short Description |
Utility Box Cover, Steel Mount, Blank |
Utility Box Cover, Steel, Pre-Galvanized, Silver, Blank w/1/2 KO |
Special Features |
Weight 10 Lb per 100 |
Includes captivated Phillips head screws |
|
|
dimensions |
4.0000 IN X 2.1300 IN X 0.2500 IN |
- |
for use with |
Utility Boxes |
One Gang Utility Box |
includes |
- |
Captivated Phillips Head Screws |
Mounting Type |
Box Mount |
Screw Mount |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
25 CT |
25 CT |
Standards Met |
UL Listed;CSA Certified |
UL E2969 |
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP608 |
58-C-1 |
sub brand |
- |
Steel City |
|
Category Description |
HANDY BOXES |
HANDY BOXES |
Type |
Utility box cover |
Outlet Box Covers |
|
Weight |
0.1 lb/EA |
0.11 lb/EA |
|
Application |
Commercial |
- |
standard |
UL, CSA |
UL E2969 |