Item Comparison: TP600, 4CSE12

Item

TP600 - 1-7/8D Hndy Ext RNG W/1/2ko - Eaton

TP600
1-7/8D Hndy Ext RNG W/1/2ko

$5.18 Each

$259.00 (50 Each)

QTY:
Each
Add
4CSE12 - 1-7/8D Handy Ext RNG W/1/2ko - Appozgcomm

4CSE12
1-7/8D Handy Ext RNG W/1/2ko

$23.6526 Each

$1,182.63 (50 Each)

QTY:
Each
Add
Nacogdoches 79 0
All Stores 3,843 142
Vendor Eaton Appozgcomm
Catalog Number TP600 4CSE12
Manufacturer Number TP600 4CSE12
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Handy Boxes Handy Boxes
UNSPSC 39121308 - Outlet box 39121320 - Electrical box extension
UPC/EAN/GTIN 00786189106008 00687855627639
Weight per package 0.42 (lbs/each) 0.4 (lbs/each)
Description TP600 1-7/8D Hndy Ext RNG W/1/2ko
Utility Box Extension Ring, Steel, 2-1/8 In Width, 1/2 In Knockout Size, 8 Knockouts, Box Mount, 0.42 LB/Ea
4CSE12 1-7/8D Handy Ext RNG W/1/2ko
Outlet Box, Pre-Galvanized, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 8 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 21.77 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.18 (Each) $23.65 (Each)
Carton/Reel $5.18 (1 Each) $1,182.63 (50 Each)
Standard Packaging/Reel $259.00 (50 Each) $1,182.63 (50 Each)
Material Steel Steel
Number of Gangs - 1
Shape - Rectangular
Color Colorless -
Finish - Pre-Galvanized
Depth 1-7/8 -
Height 4 1-7/8 in
Length - 4 in
Width 2-1/8 in 2-1/8 in
Construction Drawn -
Description 1-7/8D HNDY EXT RNG W/1/2KO 1-7/8D HANDY EXT RNG W/1/2KO
extra long description THEP TP600 UTIL BOX 1/2 EXTEN RING EGS 4CSE1/2 4 X 2-1/8 HANDY BOX EXT
Features Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. -
Long Description Utility Box Extension Ring, Steel, 2-1/8 in Width, 1/2 in Knockout Size, 8 Knockouts, Box Mount, 0.42 lb/EA Outlet Box, Pre-Galvanized, 13 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 8 Knockouts, Screw Mount, 4 in Length, 2-1/8 in Width, 1-7/8 in Height, 21.77 lb/100
Product Type Util Box 1/2 Exten Ring Outlet Box
Short Description Utility Box Extension Ring, Steel Mount Outlet Box, 13 cu. in, 1 Gang
Special Features Weight 41 per 100 Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Cable Entry Type - Knockout
dimensions 4.0000 IN X 2.1300 IN X 1.8800 IN -
for use with Utility Boxes Circuit Wiring
Knockout Size 1/2 in 1/2 in
Knockouts (8) 1/2" -
Mounting Type Box Mount Screw Mount
Number of Knockouts 8 8
package quantity 50 PK;1 CT 50 PK
Standards Met UL MA UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP600 4CSE1/2
sub brand - EGS
Category Description HANDY BOXES HANDY BOXES
Type Utility extension ring Handy Box Extension Ring
Weight 0.42 lb/EA 21.77 lb/100;48 kg/100
Application Commercial Damp Locations;Wet Locations
Capacity - 13 cu.in
standard UL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat