Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Raco |
Catalog Number |
TP596 |
663 |
Manufacturer Number |
TP596 |
663 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Handy Boxes
|
Handy Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00786189105964 |
00050169906637 |
Weight per package |
0.49 (lbs/each) |
0.498 (lbs/each) |
Description |
TP596 1-7/8D Handy BX W/3/4 Ko
Utility Box, Ivory, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 50 LB/100
|
663 1-7/8D Handy BX W/3/4 Ko
1-7/8 Deep Handy Box STR Pigtail 3/4 Ko
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.78 (Each) |
$6.44 (Each) |
Carton/Reel |
$2.78 (1 Each) |
$321.97 (50 Each) |
Standard Packaging/Reel |
$139.13 (50 Each) |
$321.97 (50 Each) |
|
Material |
- |
Steel |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
|
Depth |
1-7/8 |
- |
Height |
1-7/8 in |
- |
Length |
4 in |
- |
Size |
- |
1-7/8 |
Width |
2-1/8 in |
2.125 |
|
Construction |
Drawn |
Drawn |
Description |
1-7/8D HANDY BX W/3/4 KO |
1-7/8D HANDY BX W/3/4 KO |
extra long description |
THEP TP596 UTIL BOX 1 7/8 DP 3/4 KO |
RACO 663 1-7/8 DEEP HANDY BOX 3/4 K |
Features |
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. |
- |
Long Description |
Utility Box, Ivory, 13 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 in Length, 2-1/8 in Width, 1-7/8 in Height, 50 lb/100 |
1-7/8 DEEP HANDY BOX STR PIGTAIL 3/4 KO |
Product Type |
Util Box 1 7/8 DP 3/4 Ko |
1-7/8 Deep Handy Box 3/4 Ko |
Short Description |
Utility Box, 13 cu. in, Ivory, 1 Gang w/ 3/4" KO |
- |
Special Features |
Made of Steel |
Drawn construction and raised grounding provision makes this box ideal for surface mount applications |
|
Cable Entry |
- |
Knockouts for conduit |
Cable Entry Type |
Knockout |
- |
dimensions |
4.0000 IN X 2.1300 IN X 1.8800 IN |
- |
for use with |
Utility Box |
- |
Knockout Size |
1/2 in (Bottom);3/4 in (Side) |
- |
Knockouts |
(3) 1/2 in |
3/4 in |
Mounting Type |
Screw Mount |
- |
Number of Knockouts |
9 |
- |
number of outlet |
- |
1 |
package quantity |
50 PK |
- |
Packaging Type |
- |
No Packaging |
pallet quantity |
- |
4000 |
Standards Met |
UL Listed 514A, 514B, 514C;NEMA OS-1 |
- |
|
Brand |
Cooper Crouse-Hinds |
RACO |
Manufacturers Part Number |
TP596 |
- |
|
Category Description |
HANDY BOXES |
HANDY BOXES |
Type |
UTILITY BOX |
BOX |
|
|
Application |
Utility Box |
Electrical |
Capacity |
13 cu.in |
- |
Mounting |
- |
No bracket |
standard |
UL |
UL Listed |