Item Comparison: TP587, 8486C

Item

TP587 - 4-11/16SQ, 2G, 5/8RSD CVR - Eaton

TP587
4-11/16SQ, 2G, 5/8RSD CVR

$6.8478 Each

$171.20 (25 Each)

QTY:
Each
Add
8486C - 4-11/16SQ 2G 5/8" RSD CVR - Appozgcomm

8486C
4-11/16SQ 2G 5/8" RSD CVR

$33.9526 Each

$848.82 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,635 130
Vendor Eaton Appozgcomm
Catalog Number TP587 8486C
Manufacturer Number TP587 8486C
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189105872 00687855523078
Weight per package 0.33 (lbs/each) 0.29 (lbs/each)
Description TP587 4-11/16SQ, 2G, 5/8RSD CVR
Raised Box Cover, Steel, Box Mount, 32 LB/Ea
8486C 4-11/16SQ 2G 5/8" RSD CVR
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:6.8ci
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.85 (Each) $33.95 (Each)
Carton/Reel $6.85 (1 Each) $848.82 (25 Each)
Standard Packaging/Reel $171.20 (25 Each) $848.82 (25 Each)
Material Steel Steel
Shape Square Square
Color Natural -
Finish Natural Galvanized
Size 4-11/16" 4.6875 X 4.6875 X 0.625
Description 4-11/16SQ,2G,5/8RSD CVR 4-11/16SQ 2G 5/8" RSD CVR
extra long description THEP TP587 4 11/16 SQ 5/8 RSD 2 DEV EGS 8486C 4-11/16 S CVR 5/8 RSD 2 D
Features Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded -
Long Description Raised Box Cover, Steel, Box Mount, 32 lb/EA Features:Configuration Double Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:6.8CI
Product Type 4 11/16 SQ 5/8 RSD 2 Device CVR 4-11/16 S CVR 5/8 RSD 2 DVC
Short Description 4-11/16 Square Raised Box Cover, Steel Mount -
Special Features Welded/Drawn Construction 4 11/16 IN Square, 5/8 IN Raised Double Device Cover
dimensions 4.6900 IN X 4.6900 IN X 0.6300 IN -
for use with Air Plenum -
Mounting Type Box Mount -
package quantity 25 PK -
Standards Met UL mA;CSA Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number TP587 8486C
Category Description STEEL BOXES & COVERS 4 SQ BOXES
Type Square cover Square Cover. Plaster Ring, Mud Ring
Weight 32 lb/EA -
Application Commercial;Industrial;Lighting Fixtures -
standard UL UL Standard 514A; UL Listed E2527; Nema OS-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat