Item Comparison: TP568, 8487

Item

TP568 - 4-11/16SQ FLT BLNK CVR - Eaton

TP568
4-11/16SQ FLT BLNK CVR

$1.8489 Each

$46.22 (25 Each)

QTY:
Each
Add
8487 - 4-11/16SQ Flat Blank CVR - Appozgcomm

8487
4-11/16SQ Flat Blank CVR

$7.706 Each

$385.30 (50 Each)

QTY:
Each
Add
Nacogdoches 238 0
All Stores 14,343 873
Vendor Eaton Appozgcomm
Catalog Number TP568 8487
Manufacturer Number TP568 8487
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification Steel Boxes & Covers 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189105681 00687855777600
Weight per package 0.4 (lbs/each) 0.4 (lbs/each)
Description TP568 4-11/16SQ FLT BLNK CVR
Flat Box Cover, Steel, Box Mount, 0.4 LB/Ea
8487 4-11/16SQ Flat Blank CVR
Square Cover, Steel, Pre-Galvanized, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 19.05 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.85 (Each) $7.71 (Each)
Carton/Reel $46.22 (25 Each) $385.30 (50 Each)
Standard Packaging/Reel $46.22 (25 Each) $385.30 (50 Each)
Material Steel Steel
Shape Square Square
Color Natural -
Finish Natural Pre-Galvanized
Length - 4-11/16 in
Size 4-11/16" 4.6875 X 4.6875
Width - 4-11/16 in
Description 4-11/16SQ FLT BLNK CVR 4-11/16SQ FLAT BLANK CVR
extra long description THEP TP568 4 11/16 SQ FLT BLNK CVR EGS 8487 4-11/16 IN SQ CVR FLAT BLA
Features Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded -
Long Description Flat Box Cover, Steel, Box Mount, 0.4 lb/EA Square Cover, Steel, Pre-Galvanized, Screw Mount, 4-11/16 in Length, 4-11/16 in Width, 19.05 lb/100
Product Type 4 11/16 SQ FLT BLNK CVR Square Cover
Short Description Flat Box Cover, Steel 4-11/16" Square Cover, Steel, Blank
Special Features Welded/Drawn Construction Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
dimensions 4.6900 IN X 4.6900 IN X 0.0600 IN -
for use with - Metallic Outlet Box
Mounting Type Box Mount Screw Mount
package quantity 25 CT 50 PK
Standards Met UL MA UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP568 8487
Category Description STEEL BOXES & COVERS 4 SQ BOXES
Type Square cover Square Cover, Plaster Ring, Mud Ring
Weight 0.4 lb/EA 19.05 lb/100;42 kg/100
Application Commercial;Industrial;Lighting Fixtures -
standard UL UL Standard 514A; UL Listed E2527; Nema OS-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat