Nacogdoches |
38 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP568 |
72C1 |
Manufacturer Number |
TP568 |
72 C 1 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105681 |
00785991144758 |
Weight per package |
0.4 (lbs/each) |
0.4 (lbs/each) |
Description |
TP568 4-11/16SQ FLT BLNK CVR
Flat Box Cover, Steel, Box Mount, 0.4 LB/Ea
|
72C1 4-11/16SQ FLT BLNK CVR
Box Cover, Steel, Pre-Galvanized, Silver, Square, 119.063 MM Length, 119.063 MM Width, Surface Mount, 0.4 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.85 (Each) |
$1.92 (Each) |
Carton/Reel |
$46.22 (25 Each) |
$95.96 (50 Each) |
Standard Packaging/Reel |
$46.22 (25 Each) |
$95.96 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
Length |
- |
119.063 mm |
Size |
4-11/16" |
4-11/16 Inches |
Width |
- |
119.063 mm |
|
Description |
4-11/16SQ FLT BLNK CVR |
4-11/16SQ FLT BLNK CVR |
extra long description |
THEP TP568 4 11/16 SQ FLT BLNK CVR |
ABB 72 C 1 4-11/16 SQ CVR, FLAT, BL |
Features |
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded |
Square Box Cover, 4-11/16 Inch Square, Pre-Galvanized Steel, Flat and Blank. |
Long Description |
Flat Box Cover, Steel, Box Mount, 0.4 lb/EA |
Box Cover, Steel, Pre-Galvanized, Silver, Square, 119.063 mm Length, 119.063 mm Width, Surface Mount, 0.4 lb/EA |
Product Type |
4 11/16 SQ FLT BLNK CVR |
Box Cover |
Short Description |
Flat Box Cover, Steel |
Box Cover, Steel, Pre-Galvanized, Silver, 4-11/15" Square |
Special Features |
Welded/Drawn Construction |
- |
|
dimensions |
4.6900 IN X 4.6900 IN X 0.0600 IN |
- |
for use with |
- |
Square Boxes |
Knockouts |
- |
0 |
Mounting Type |
Box Mount |
Surface Mount |
package quantity |
25 CT |
50 CT |
Standards Met |
UL MA |
UL E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Steel City |
Manufacturers Part Number |
TP568 |
72-C-1 |
sub brand |
- |
Steel City |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Square cover |
Outlet Box Covers |
|
Weight |
0.4 lb/EA |
0.4 lb/EA |
|
Application |
Commercial;Industrial;Lighting Fixtures |
- |
standard |
UL |
UL E2969 |