Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP550 |
731511234 |
Manufacturer Number |
TP550 |
73151 1/2 3/4 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121320 - Electrical box extension
|
UPC/EAN/GTIN |
00786189105506 |
00785991184051 |
Weight per package |
0.6 (lbs/each) |
0.625 (lbs/each) |
Description |
TP550 4-11/16SQ Ext RNG, 1-1/2D
Switch Box Extension Ring, Steel, 4-11/16 In Length, 1-1/2 In Width, 1/2 In;3/4 In Knockout Size, 12 Knockouts, Box Mount, 0.6 LB/Ea
|
731511234 4-11/16SQ Ext RNG, 1-1/2"D
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 119.063 MM Length, 119.063 MM Width, Surface Mount, 0.63 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.55 (Each) |
$12.84 (Each) |
Carton/Reel |
$10.55 (1 Each) |
$256.79 (20 Each) |
Standard Packaging/Reel |
$263.75 (25 Each) |
$256.79 (20 Each) |
|
Material |
Steel |
Steel |
Shape |
- |
Square |
|
Color |
Colorless |
Silver |
Finish |
- |
Pre-Galvanized |
|
Depth |
1-1/2 |
- |
Height |
4-11/16 |
- |
Length |
4-11/16 in |
119.063 mm |
Size |
- |
4-11/16 Inches Length x 4-11/16 Inches Width x 1-1/2 Inches Depth |
Width |
1-1/2 in |
119.063 mm |
|
Construction |
Drawn |
Welded |
Description |
4-11/16SQ EXT RNG,1-1/2D |
4-11/16SQ EXT RNG, 1-1/2"D |
extra long description |
THEP TP550 4 11/16 SQ EXT RING 1/2 |
ABB 73151 1/2 3/4 1/2 & 3/4 BOX EX |
Features |
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded |
Square Box Extension Ring, 29.5 Cubic Inches, 4-11/16 Inches Square x 1-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit. |
Long Description |
Switch Box Extension Ring, Steel, 4-11/16 in Length, 1-1/2 in Width, 1/2 in;3/4 in Knockout Size, 12 Knockouts, Box Mount, 0.6 lb/EA |
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 119.063 mm Length, 119.063 mm Width, Surface Mount, 0.63 lb/EA |
Product Type |
4 11/16 SQ Ext Ring 1/2 and 3/4 Ko |
1/2 & 3/4 Box Ext Ring 29.5CUB STL |
Short Description |
Switch Box Extension Ring, Steel, 4-11/16 in Length |
4" Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 1/2" and 3/4" KO |
Special Features |
Welded/Drawn Construction |
- |
|
dimensions |
4.6900 IN X 4.6900 IN X 1.5000 IN |
- |
for use with |
- |
Square Boxes |
Knockout Size |
1/2 in;3/4 in |
- |
Knockouts |
(8) 1/2", (4) 3/4" |
10 |
Mounting Type |
Box Mount |
Surface Mount |
Number of Knockouts |
12 |
- |
number of outlet |
- |
1 |
package quantity |
25 CT |
20 CT |
Standards Met |
UL mA;Federal Specification W-J-800E;NEMA OS-1 |
UL E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP550 |
73151-1/2-3/4 |
sub brand |
- |
Steel City |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Square extension ring |
Extension Rings |
|
Weight |
0.6 lb/EA |
0.63 lb/EA |
|
Application |
Commercial;Industrial;Lighting Fixtures |
Conduit |
standard |
UL |
UL E2969 |