Item Comparison: 52C53112, TP540

Item

52C53112 - 4SQ, 2G, 1-1/2" Rise Tile CVR - Steel City

52C53112
4SQ, 2G, 1-1/2" Rise Tile CVR

$6.8012 Each

$68.01 (10 Each)

QTY:
Each
Add
TP540 - 4SQ 2G 1-1/2" Rise - Eaton

TP540
4SQ 2G 1-1/2" Rise

$20.0298 Each

$200.30 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 336 682
Vendor Steel City Eaton
Catalog Number 52C53112 TP540
Manufacturer Number 52 C 53 1 1/2 TP540
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00785991140552 00786189105407
Weight per package 0.5 (lbs/each) 0.38 (lbs/each)
Description 52C53112 4SQ, 2G, 1-1/2" Rise Tile CVR
Two Gang Square-Cut Tile Wall Cover, 19 Cubic Inches, 4 Inch Square X 1-1/2 Inch Raised, Pre-Galvanized Steel, Square Corners Facilitate Tile Installation
TP540 4SQ 2G 1-1/2" Rise
Raised Box Cover, Steel, 50 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.80 (Each) $20.03 (Each)
Carton/Reel $68.01 (10 Each) $20.03 (1 Each)
Standard Packaging/Reel $68.01 (10 Each) $200.30 (10 Each)
Material Steel Steel
Shape Square Square
Color Silver Natural
Finish Pre-Galvanized Natural
Size 4 Inches 4"
Description 4SQ, 2G, 1-1/2" RISE TILE CVR 4SQ 2G 1-1/2" RISE
extra long description ABB 52 C 53 1 1/2 4SQ TILE CVR 2G, THEP TP540 4SQ BX 1 1/2 RSD 2 DEV T
Features - Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description Two Gang Square-Cut Tile Wall Cover, 19 Cubic Inches, 4 Inch Square x 1-1/2 Inch Raised, Pre-Galvanized Steel, Square Corners Facilitate Tile Installation Raised Box Cover, Steel, 50 lb/EA
Product Type 4SQ Tile CVR 2G, 1-1/2 RSD, 19cu Raised Box Cover
Short Description - 4" Square Raised Box Cover, Steel, 2 Gang, 1-1/2" Raised
Special Features - Two Device, Weight 50 Lb per 100
dimensions - 4.0000 IN X 4.0000 IN X 1.2500 IN
for use with - Tile or Brick
Knockouts 0 -
number of outlet 2 -
package quantity - 10 PK
Standards Met - UL MA
Made in USA - yes
Brand Steel City Cooper Crouse-Hinds
Manufacturers Part Number 52-C-53-1-1/2 TP540
Category Description 4 SQ BOXES 4 SQ BOXES
Type Outlet Box Covers Tile wall square cover
Weight - 50 lb/EA
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL E2969 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat