Nacogdoches |
258 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP518 |
8377 |
Manufacturer Number |
TP518 |
8377 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105186 |
00687855775057 |
Weight per package |
0.32 (lbs/each) |
0.325 (lbs/each) |
Description |
TP518 4SQ CVR (1)30-50A SNGL RCPT
Square Raised Surface Cover, 4", Steel, Zinc Chromate, For One 30-50 Amp Receptacle, 2-9/64" Diameter, 5.5 Cubic Inch Capacity
|
8377 4SQ CVR (1)30-50A SNGL RCPT
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 19.96 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.85 (Each) |
$17.81 (Each) |
Carton/Reel |
$4.85 (1 Each) |
$445.18 (25 Each) |
Standard Packaging/Reel |
$242.56 (50 Each) |
$445.18 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Ivory |
- |
Finish |
Zinc Chromate |
Pre-Galvanized |
|
Height |
- |
1/2 in |
Length |
4 in |
4 in |
Size |
4" |
4 X 4 X 0.5 |
Width |
- |
4 in |
|
Description |
4SQ CVR (1)30-50A SNGL RCPT |
4SQ CVR (1)30-50A SNGL RCPT |
extra long description |
THEP TP518 4 SQ BOX 1 30 TO 50 AMP |
EGS 8377 4 IN SQ CVR 30-50 SGL RCPT |
Features |
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. |
- |
Long Description |
Square Raised Surface Cover, 4", Steel, Zinc Chromate, For one 30-50 Amp Receptacle, 2-9/64" diameter, 5.5 cubic inch capacity |
Square Cover, Steel, Pre-Galvanized, 7 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 19.96 lb/100 |
Product Type |
4 SQ Box 1 30 to 50 Amp Rec Surf CVR |
Square Cover |
Short Description |
Raised Box Cover, Steel, Zinc Chromate, Ivory |
Square Cover, Steel, 7 cu. In, Twist locking receptacle opening |
Special Features |
2-9/64 In Hole Diameter |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.5000 IN |
- |
for use with |
One 30 to 50 A Receptacle |
Metallic Outlet Box |
includes |
- |
Nuts;Screws |
Mounting Type |
- |
Screw Mount |
package quantity |
50 PK |
25 PK |
Standards Met |
UL Listed;CSA Listed |
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP518 |
8377 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square surface cover |
Square Raised Surface Cover |
|
Weight |
34 lb/EA |
19.96 lb/100;44 kg/100 |
|
Application |
Square Box |
- |
Capacity |
- |
7 cu.in |
standard |
UL |
UL Standard 514A; UL Listed E2527; Nema OS-1 |