Item Comparison: TP515, RS18CC

Item

TP515 - 4SQ CVR (1) Togg/(1) Decora - Eaton

TP515
4SQ CVR (1) Togg/(1) Decora

$8.3786 Each

$418.93 (50 Each)

QTY:
Each
Add
RS18CC - 4" SQ CVR (1) Togg/(1) Decora - Steel City

RS18CC
4" SQ CVR (1) Togg/(1) Decora

$9.1763 Each

$229.41 (25 Each)

QTY:
Each
Add
Nacogdoches 33 0
All Stores 1,597 318
Vendor Eaton Steel City
Catalog Number TP515 RS18CC
Manufacturer Number TP515 RS 18 CC
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189105155 00785991120905
Weight per package 0.31 (lbs/each) 0.325 (lbs/each)
Description TP515 4SQ CVR (1) Togg/(1) Decora
Raised Box Cover, Steel, 31 LB/Ea
RS18CC 4" SQ CVR (1) Togg/(1) Decora
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 32.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.38 (Each) $9.18 (Each)
Carton/Reel $8.38 (1 Each) $229.41 (25 Each)
Standard Packaging/Reel $418.93 (50 Each) $229.41 (25 Each)
Material Steel Steel
Shape Square Square
Color Natural Silver
Finish Natural Pre-Galvanized
Height - 1/2 in;12.7 mm
Length - 4 in;101.6 mm
Size 4" 4 Inches
Width - 4 in;101.6 mm
Description 4SQ CVR (1) TOGG/(1) DECORA 4" SQ CVR (1) TOGG/(1) DECORA
extra long description THEP TP515 4 SQ BOX 1 TGL 1 GFCI RE ABB RS 18 CC 4SQ SURF CVR, TGL + GF
Features Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Ground Fault Receptacle and One Toggle Switch
Long Description Raised Box Cover, Steel, 31 lb/EA Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 32.5 lb/100
Product Type 4 SQ Box 1 TGL 1 Gfci Rec Surf CVR 4SQ Surf CVR, TGL + GFI, 1/2 RSD
Short Description Raised Box Cover, Steel, (1) GFCI Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches
Special Features - Can be used with both Steel and Wood Stud;Speeds Installation Time
dimensions 4.0000 IN X 4.0000 IN X 0.5000 IN -
for use with One Toggle Switch;One GFCI Receptacle 4 in Square Outlet Box;One Ground Fault Receptacle and One Toggle Switch
Mounting Type - Wall Mount;Ceiling Mount
package quantity 50 PK 50 CT
Standards Met UL Listed;CSA Listed UL Listed E2969;CSA Certified LR5043
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP515 RS-18-CC
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square surface cover Outlet Box Covers
Weight 31 lb/EA 32.5 lb/100
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other For use with one ground fault receptacle and one toggle switch
Capacity - 5 cu.in
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat