Nacogdoches |
0 |
33 |
All Stores |
|
|
|
Vendor |
Appozgcomm |
Eaton |
Catalog Number |
8374 |
TP515 |
Manufacturer Number |
8374 |
TP515 |
Category |
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00687855620647 |
00786189105155 |
Weight per package |
0.36 (lbs/each) |
0.31 (lbs/each) |
Description |
8374 4SQ RS CVR Toggle/GFI
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 17.24 LB/100
|
TP515 4SQ CVR (1) Togg/(1) Decora
Raised Box Cover, Steel, 31 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.76 (Each) |
$8.38 (Each) |
Carton/Reel |
$569.07 (25 Each) |
$8.38 (1 Each) |
Standard Packaging/Reel |
$569.07 (25 Each) |
$418.93 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
- |
Natural |
Finish |
Pre-Galvanized |
Natural |
|
Height |
1/2 in |
- |
Length |
4 in |
- |
Size |
4 X 4 X 0.5 |
4" |
Width |
4 in |
- |
|
Description |
4SQ RS CVR TOGGLE/GFI |
4SQ CVR (1) TOGG/(1) DECORA |
extra long description |
EGS 8374 4 IN SQ CVR TOGGLE/GFCI |
THEP TP515 4 SQ BOX 1 TGL 1 GFCI RE |
Features |
- |
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. |
Long Description |
Square Cover, Steel, Pre-Galvanized, 7 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 17.24 lb/100 |
Raised Box Cover, Steel, 31 lb/EA |
Product Type |
Square Cover |
4 SQ Box 1 TGL 1 Gfci Rec Surf CVR |
Short Description |
Square Cover, Steel, 7 cu. In, Twist locking receptacle opening |
Raised Box Cover, Steel, (1) GFCI |
Special Features |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
- |
|
dimensions |
- |
4.0000 IN X 4.0000 IN X 0.5000 IN |
for use with |
Metallic Outlet Box |
One Toggle Switch;One GFCI Receptacle |
includes |
Nuts;Screws |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
25 PK |
50 PK |
Standards Met |
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant |
UL Listed;CSA Listed |
|
|
Brand |
Appleton/Oz Gedney |
Cooper Crouse-Hinds |
Manufacturers Part Number |
8374 |
TP515 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square Raised Surface Cover |
Square surface cover |
|
Weight |
17.24 lb/100;38 kg/100 |
31 lb/EA |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
7 cu.in |
- |
standard |
UL Standard 514A; UL Listed E2527; Nema OS-1 |
UL |