Item Comparison: TP509, RS14

Item

TP509 - 4SQ CVR (1)30-60A SNGL RCPT - Eaton

TP509
4SQ CVR (1)30-60A SNGL RCPT

$3.2492 Each

$162.46 (50 Each)

QTY:
Each
Add
RS14 - 4SQ CVR (1)30-60A SNGL RCPT - Steel City

RS14
4SQ CVR (1)30-60A SNGL RCPT

$3.3629 Each

$168.14 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,055 228
Vendor Eaton Steel City
Catalog Number TP509 RS14
Manufacturer Number TP509 RS 14
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189105094 00785991120837
Weight per package 0.29 (lbs/each) 0.29 (lbs/each)
Description TP509 4SQ CVR (1)30-60A SNGL RCPT
Raised Box Cover, Steel, 23 LB/Ea
RS14 4SQ CVR (1)30-60A SNGL RCPT
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square X 1/2 Inch Deep, 2-15/32 Inch Diameter Hole, Galvanized Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.25 (Each) $3.36 (Each)
Carton/Reel $3.25 (1 Each) $168.14 (50 Each)
Standard Packaging/Reel $162.46 (50 Each) $168.14 (50 Each)
Material Steel Steel
Shape Square Square
Color Natural Silver
Finish Natural Pre-Galvanized
Size 4" 4 Inches
Description 4SQ CVR (1)30-60A SNGL RCPT 4SQ CVR (1)30-60A SNGL RCPT
extra long description THEP TP509 4 SQ BOX 1 30 TO 60 AMP ABB RS 14 STL CVR 5CU-IN 4X1/2 DEEP
Features Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. -
Long Description Raised Box Cover, Steel, 23 lb/EA Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 2-15/32 Inch Diameter Hole, Galvanized Steel
Product Type 4 SQ Box 1 30 to 60 Amp Rec Surf CVR STL CVR 5CU-In 4X1/2 Deep, 2-15/32
Short Description 4" Square Raised Box Cover, Steel, 30-60A Single Recpt -
Special Features 2-7/16 In Hole Diameter -
dimensions 4.0000 IN X 4.0000 IN X 0.5000 IN -
for use with One 30 to 60 A Receptacle -
package quantity 50 PK -
Standards Met UL Listed;CSA Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Steel City
Manufacturers Part Number TP509 RS-14
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square surface cover Outlet Box Covers
Weight 23 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat