Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP504 |
RS1 |
Manufacturer Number |
TP504 |
RS 1 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105049 |
00785991120165 |
Weight per package |
0.36 (lbs/each) |
0.355 (lbs/each) |
Description |
TP504 4"SQ (1) Togg/20A SGL RCPT
Eaton Crouse-Hinds Series Square Surface Cover, 4", Raised Surface, Steel, For One Toggle Switch and One Single Receptacle 1-13/32" Diameter, 5.5 Cubic Inch Capacity
|
RS1 4SQ (1) Togg/20A SNGL RCPT
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square X 1/2 Inch Deep, 1-13/32 Inch Diameter Hole, Galvanized Steel, For Use With One Toggle Switch and One Single Receptacle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.66 (Each) |
$2.74 (Each) |
Carton/Reel |
$6.66 (1 Each) |
$137.22 (50 Each) |
Standard Packaging/Reel |
$332.76 (50 Each) |
$137.22 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Galvanized |
|
|
Description |
4"SQ (1) TOGG/20A SGL RCPT |
4SQ (1) TOGG/20A SNGL RCPT |
extra long description |
THEP TP504 4 SQ BOX 1 TGL 1 SNGL RE |
ABB RS 1 STL CVR USE W/1 TGL SW & 1 |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Eaton Crouse-Hinds series Square Surface Cover, 4", Raised surface, Steel, For one toggle switch and one single receptacle 1-13/32" diameter, 5.5 cubic inch capacity |
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 1-13/32 Inch Diameter Hole, Galvanized Steel, For use with One Toggle Switch and One Single Receptacle |
Product Type |
4 SQ Box 1 TGL 1 SNGL Rec Surf CVR |
STL CVR Use W/1 TGL SW & 1 SGL RCPT |
Special Features |
1-13/32 In Hole Diameter |
- |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.5000 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
Steel City |
Manufacturers Part Number |
TP504 |
RS-1 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square surface cover |
Outlet Box Covers |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with one toggle switch and one single receptacle |
standard |
UL |
UL E2969 |