Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TP504 |
RS1 |
Manufacturer Number |
TP504 |
RS1 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Boxes & Covers -
Cast Boxes
|
Classification |
4 SQ Boxes
|
Hub Style Boxes (Guab, Guat, Etc)
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105049 |
00782274595801 |
Weight per package |
0.36 (lbs/each) |
19 (lbs/each) |
Description |
TP504 4"SQ (1) Togg/20A SGL RCPT
Eaton Crouse-Hinds Series Square Surface Cover, 4", Raised Surface, Steel, For One Toggle Switch and One Single Receptacle 1-13/32" Diameter, 5.5 Cubic Inch Capacity
|
RS1 8.5"X8.5"X4" Junction Box
Eaton Crouse-Hinds Series RS Junction Box, 8-1/2" X 8-1/2" X 4", Feraloy Iron Alloy, Surface Mount
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.66 (Each) |
$535.21 (Each) |
Carton/Reel |
$6.66 (1 Each) |
$535.21 (1 Each) |
Standard Packaging/Reel |
$332.76 (50 Each) |
$535.21 (1 Each) |
|
Material |
Steel |
FERALOY IRON ALLOY |
Shape |
Square |
- |
|
Color |
Natural |
- |
Finish |
Natural |
- |
|
Size |
4" |
8-1/2 In X 8-1/2 In X 4 In |
|
Construction |
- |
Raintight |
Description |
4"SQ (1) TOGG/20A SGL RCPT |
8.5"X8.5"X4" JUNCTION BOX |
extra long description |
THEP TP504 4 SQ BOX 1 TGL 1 SNGL RE |
CRS-H RS1 8 1/2 X 8 1/2 X 4 JUNC BX |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Crouse-Hinds series RS, RSM and RSS junction boxes are installed in conduit systems to act as pull boxes for conductors, provide openings and space for making splices and taps in conductors, provide for branch conduit runs, and provide access to conductors for maintenance and future system changes. RS, RSM and RSS junction boxes are designed with configurable conduit hub plates, permitting a wide range of hub arrangements and sizes. |
Long Description |
Eaton Crouse-Hinds series Square Surface Cover, 4", Raised surface, Steel, For one toggle switch and one single receptacle 1-13/32" diameter, 5.5 cubic inch capacity |
Eaton Crouse-Hinds series RS junction box, 8-1/2" x 8-1/2" x 4", Feraloy iron alloy, Surface mount |
Product Type |
4 SQ Box 1 TGL 1 SNGL Rec Surf CVR |
8 1/2 X 8 1/2 X 4 Junc BX Gasks & Bolts |
Special Features |
1-13/32 In Hole Diameter |
Two Gang, With Gasket |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.5000 IN |
8.5000 IN X 4.0000 IN X 8.5000 IN |
|
Brand |
EATON CROUSE-HINDS SERIES |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
TP504 |
- |
|
Category Description |
4 SQ BOXES |
HUB STYLE BOXES (GUAB, GUAT, ETC) |
Type |
Square surface cover |
JUNCTION BOX |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Ind Facilities & Factories - Facility: Power Distribution and Control |
standard |
UL |
UL 514B, CSA C22.2 |