Nacogdoches |
33 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP4W |
SP4W |
Manufacturer Number |
TP4W |
SP4W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274271 |
00785007680287 |
Weight per package |
0.1793 (lbs/each) |
0.2124 (lbs/each) |
Description |
TP4W Trademaster Plate 4G 4 Tog W
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Plastic, White, 0.17765 LB
|
SP4W Plate Plastic 4G 4TOG W/Out Line WH
Plate Plastic 4GANG 4TOGGLE Without Line White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.44 (Each) |
$3.18 (Each) |
Carton/Reel |
$24.42 (10 Each) |
$3.18 (1 Each) |
Standard Packaging/Reel |
$244.20 (100 Each) |
$317.52 (100 Each) |
|
insulation |
Bare |
Bare |
Material |
Plastic |
- |
Number of Gangs |
4 |
4 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
.13 |
|
Description |
TRADEMASTER PLATE 4G 4 TOG W |
PLATE PLASTIC 4G 4TOG W/OUT LINE WH |
extra long description |
P&S TP4W TRADEMASTER PLATE 4G 4 TOG |
P&S SP4W PLATE PLASTIC 4G 4TOG W/OU |
Features |
Trademaster Plate 4gang 4toggle White |
- |
Long Description |
Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Plastic, White, 0.17765 lb |
Plate Plastic 4gang 4toggle Without Line White |
Product Type |
Trademaster Plate 4G 4 Tog W |
Plate Plastic 4G 4TOG W/Out Line WH |
Short Description |
4 Gang, Wall Mount, Wall Plate, White, Toggle |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Standard size plastic smooth wall plate |
|
dimensions |
4.7 in |
- |
Mounting Type |
Wall Mount |
- |
orientation |
- |
Vertical |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP4-W |
SP4W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |