Item Comparison: TP490, 52C16

Item

TP490 - 4SQ, 1G, 1-1/4 RSD DVC RNG - Eaton

TP490
4SQ, 1G, 1-1/4 RSD DVC RNG

$3.0518 Each

$76.30 (25 Each)

QTY:
Each
Add
52C16 - 4SQ, 1G, 1-1/4" RSD DVC RNG - Steel City

52C16
4SQ, 1G, 1-1/4" RSD DVC RNG

$2.8255 Each

$70.64 (25 Each)

QTY:
Each
Add
Nacogdoches 24 0
All Stores 13,388 993
Vendor Eaton Steel City
Catalog Number TP490 52C16
Manufacturer Number TP490 52 C 16
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189104905 00785991138900
Weight per package 0.37 (lbs/each) 0.36 (lbs/each)
Description TP490 4SQ, 1G, 1-1/4 RSD DVC RNG
Raised Box Cover, Steel, Natural, Ivory, Square, 4 In Length, 39 LB/Ea
52C16 4SQ, 1G, 1-1/4" RSD DVC RNG
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.36 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.05 (Each) $2.83 (Each)
Carton/Reel $76.30 (25 Each) $70.64 (25 Each)
Standard Packaging/Reel $76.30 (25 Each) $70.64 (25 Each)
Material Steel Steel
Shape Square Square
Color Ivory Silver
Finish Natural Pre-Galvanized
Length 4 in 101.6 mm
Size 4" 4 Inches
Width - 101.6 mm
Description 4SQ,1G,1-1/4 RSD DVC RNG 4SQ, 1G, 1-1/4" RSD DVC RNG
extra long description THEP TP490 4 SQ BOX CVR 1 DEVICE 1 ABB 52 C 16 4SQ RNG 1G, 1-1/4IN RSD
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method One Gang Square Device Cover, 8.3 Cubic Inches, 4 Inch Square x 1-1/4 Inch Raised, Pre-Galvanized Steel.
Long Description Raised Box Cover, Steel, Natural, Ivory, Square, 4 in Length, 39 lb/EA Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.36 lb/EA
Product Type 4 SQ Box CVR 1 Device 1 1/4 RSD 4SQ RNG 1G, 1-1/4IN RSD, 8.3cu
Short Description Raised Box Cover, Steel, Natural, Ivory 4" Square Device Cover, 2 Gang, Steel, Pre-Galvanized, Silver, 3/4" Raised
Special Features One Device, Weight 39 Lb per 100 -
dimensions 4.0000 IN X 4.0000 IN X 1.2500 IN -
for use with 4 in Square Box Partitions Square Boxes
Knockouts - 0
Mounting Type - Surface Mount
number of outlet - 1
package quantity 50 PK 25 CT
Standards Met cULus Listed;CSA Certified UL E2969
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP490 52-C-16
sub brand - Steel City
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square mud ring Outlet Box Covers
Weight 39 lb/EA 0.36 lb/EA
Application Outlet Box -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat