Item Comparison: TP484, 8468A

Item

TP484 - 4SQ, 1G, 1/2RSD DVC RNG - Eaton

TP484
4SQ, 1G, 1/2RSD DVC RNG

$1.2798 Each

$63.99 (50 Each)

QTY:
Each
Add
8468A - 4SQ 1G 1/2" RSD DVC RNG - Appozgcomm

8468A
4SQ 1G 1/2" RSD DVC RNG

$5.6858 Each

$142.14 (25 Each)

QTY:
Each
Add
Nacogdoches 208 0
All Stores 19,649 1,312
Vendor Eaton Appozgcomm
Catalog Number TP484 8468A
Manufacturer Number TP484 8468A
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189104844 00687855776658
Weight per package 0.25 (lbs/each) 0.28 (lbs/each)
Description TP484 4SQ, 1G, 1/2RSD DVC RNG
Raised Box Cover, Steel, 23 LB/Ea
8468A 4SQ 1G 1/2" RSD DVC RNG
Square Cover, Steel, Pre-Galvanized, 3.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 12.70 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.28 (Each) $5.69 (Each)
Carton/Reel $63.99 (50 Each) $142.14 (25 Each)
Standard Packaging/Reel $63.99 (50 Each) $142.14 (25 Each)
Material Steel Steel
Shape - Square
Color Natural -
Finish Natural Pre-Galvanized
Height - 1/2 in
Length - 4 in
Size 4" 4 X 4 X 0.5
Width - 4 in
Description 4SQ,1G,1/2RSD DVC RNG 4SQ 1G 1/2" RSD DVC RNG
extra long description THEP TP484 4 SQ BOX CVR 1 DEVICE 1/ EGS 8468A 4 IN SQ 1/2 IN RSD SGL DV
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method -
Long Description Raised Box Cover, Steel, 23 lb/EA Square Cover, Steel, Pre-Galvanized, 3.5 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 12.70 lb/100
Product Type 4 SQ Box CVR 1 Device 1/2 RSD Square Cover
Short Description 4" Square Raised Box Cover, Steel, 30-60A Single Recpt 4" Square Cover, Steel, 3.5 cu. In
Special Features One Device, Weight 23 Lb per 100 Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
dimensions 4.0000 IN X 4.0000 IN X 0.5000 IN -
for use with 4 in Square Box Partitions Metallic Outlet Box
Mounting Type - Screw Mount
package quantity 50 PK 25 PK
Standards Met cULus Listed;CSA Certified UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP484 8468A
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square mud ring Square Cover, Plaster Ring, Mud Ring
Weight 23 lb/EA 12.70 lb/100;28 kg/100
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Capacity - 3.5 cu.in
standard UL UL Standard 514A; UL Listed E2527; Nema OS-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat