Nacogdoches |
390 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP484 |
52C13 |
Manufacturer Number |
TP484 |
52 C 13 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189104844 |
00785991138757 |
Weight per package |
0.25 (lbs/each) |
0.25 (lbs/each) |
Description |
TP484 4SQ, 1G, 1/2RSD DVC RNG
Raised Box Cover, Steel, 23 LB/Ea
|
52C13 4SQ, 1G, 1/2" RSD DVC RNG
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.25 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.28 (Each) |
$1.49 (Each) |
Carton/Reel |
$63.99 (50 Each) |
$74.56 (50 Each) |
Standard Packaging/Reel |
$63.99 (50 Each) |
$74.56 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
- |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
Length |
- |
101.6 mm |
Size |
4" |
4 Inches |
Width |
- |
101.6 mm |
|
Description |
4SQ,1G,1/2RSD DVC RNG |
4SQ, 1G, 1/2" RSD DVC RNG |
extra long description |
THEP TP484 4 SQ BOX CVR 1 DEVICE 1/ |
ABB 52 C 13 4SQ RNG 1G, 1/2IN RSD, |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
One Gang Square Device Cover, 3 Cubic Inches, 4 Inch Square x 1/2 Inch Raised, Pre-Galvanized Steel. |
Long Description |
Raised Box Cover, Steel, 23 lb/EA |
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.25 lb/EA |
Product Type |
4 SQ Box CVR 1 Device 1/2 RSD |
Square Device Cover |
Short Description |
4" Square Raised Box Cover, Steel, 30-60A Single Recpt |
4" Square Device Cover, 1 Gang, Steel, Pre-Galvanized, Silver, 5/8" Raised |
Special Features |
One Device, Weight 23 Lb per 100 |
- |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.5000 IN |
- |
for use with |
4 in Square Box Partitions |
Square Boxes |
Knockouts |
- |
0 |
Mounting Type |
- |
Surface Mount |
number of outlet |
- |
1 |
package quantity |
50 PK |
50 CT |
Standards Met |
cULus Listed;CSA Certified |
UL E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP484 |
52-C-13 |
sub brand |
- |
Steel City |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square mud ring |
Outlet Box Covers |
|
Weight |
23 lb/EA |
0.25 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
UL |
UL E2969 |