Item Comparison: TP482, 52C62

Item

TP482 - 4SQ, 1G, 1/4RSD DVC RNG - Eaton

TP482
4SQ, 1G, 1/4RSD DVC RNG

$2.3336 Each

$116.68 (50 Each)

QTY:
Each
Add
52C62 - 4SQ, 1G, 1/4" RSD DVC RNG - Steel City

52C62
4SQ, 1G, 1/4" RSD DVC RNG

$1.6376 Each

$40.94 (25 Each)

QTY:
Each
Add
Nacogdoches 45 0
All Stores 2,168 268
Vendor Eaton Steel City
Catalog Number TP482 52C62
Manufacturer Number TP482 52 C 62
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189104820 00785991140705
Weight per package 0.21 (lbs/each) 0.205 (lbs/each)
Description TP482 4SQ, 1G, 1/4RSD DVC RNG
Raised Box Cover, Steel, 21 LB/Ea
52C62 4SQ, 1G, 1/4" RSD DVC RNG
One Gang Square Device Cover, 1.5 Cubic Inches, 4 Inch Square X 1/4 Inch Raised, Pre-Galvanized Steel, Keyed For Plaster
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.33 (Each) $1.64 (Each)
Carton/Reel $116.68 (50 Each) $40.94 (25 Each)
Standard Packaging/Reel $116.68 (50 Each) $40.94 (25 Each)
Material Steel Steel
Shape - Square
Color Natural Silver
Finish Natural Pre-Galvanized
Size 4" 4 Inches
Description 4SQ,1G,1/4RSD DVC RNG 4SQ, 1G, 1/4" RSD DVC RNG
extra long description THEP TP482 4 SQ BOX CVR 1 DEVICE 1/ ABB 52 C 62 4SQ RNG 1G, 1/4IN RSD,
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method -
Long Description Raised Box Cover, Steel, 21 lb/EA One Gang Square Device Cover, 1.5 Cubic Inches, 4 Inch Square x 1/4 Inch Raised, Pre-Galvanized Steel, Keyed for Plaster
Product Type 4 SQ Box CVR 1 Device 1/4 RSD 4SQ RNG 1G, 1/4IN RSD, 1.5cu
Short Description Raised Box Cover, Steel, 21 lb/EA -
Special Features One Device, Weight 21 Lb per 100 -
dimensions 4.0000 IN X 4.0000 IN X 0.2500 IN -
for use with 4 in Square Box Partitions -
Knockouts - 0
number of outlet - 1
package quantity 50 PK -
Standards Met cULus Listed;CSA Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds Steel City
Manufacturers Part Number TP482 52-C-62
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square mud ring Outlet Box Covers
Weight 21 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat