Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP480 |
52C0 |
Manufacturer Number |
TP480 |
52 C 0 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
Steel Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189104806 |
00785991137804 |
Weight per package |
0.2 (lbs/each) |
0.194 (lbs/each) |
Description |
TP480 4SQ, 1G FLT DVC RNG
Flat Box Cover, Steel, 20 LB/Ea
|
52C0 4SQ, 1G FLT DVC RNG
Square Device Cover, Steel, Pre-Galvanized, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.19 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.30 (Each) |
$1.78 (Each) |
Carton/Reel |
$115.00 (50 Each) |
$44.51 (25 Each) |
Standard Packaging/Reel |
$115.00 (50 Each) |
$44.51 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
- |
Square |
|
Color |
Natural |
- |
Finish |
Natural |
Pre-Galvanized |
|
Length |
- |
101.6 mm |
Size |
4" |
4 Inches |
Width |
- |
101.6 mm |
|
Description |
4SQ,1G FLT DVC RNG |
4SQ, 1G FLT DVC RNG |
extra long description |
THEP TP480 4 SQ BOX CVR 1 DEVICE FL |
ABB 52 C 0 4SQ RNG 1G, FLAT |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
One Gang Square Device Cover, 4 Inch Square, Pre-Galvanized Steel, Flat. |
Long Description |
Flat Box Cover, Steel, 20 lb/EA |
Square Device Cover, Steel, Pre-Galvanized, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.19 lb/EA |
Product Type |
4 SQ Box CVR 1 Device FLT |
4SQ RNG 1G, Flat |
Short Description |
Flat Box Cover, Steel, 20 lb/EA |
Square Device Cover, Steel, Pre-Galvanized, 2 Gang |
Special Features |
One device |
- |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.0600 IN |
- |
for use with |
4 in Square Box Partitions |
Square Boxes |
Knockouts |
- |
0 |
Mounting Type |
- |
Surface Mount |
number of outlet |
- |
1 |
package quantity |
50 PK |
25 CT |
Standards Met |
cULus Listed;CSA Certified |
UL E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP480 |
52-C-0 |
sub brand |
- |
Steel City |
|
Category Description |
4 SQ BOXES |
STEEL BOXES & COVERS |
Type |
Square mud ring |
Outlet Box Covers |
|
Weight |
20 lb/EA |
0.19 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
UL |
UL E2969 |