Nacogdoches |
1,727 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP472 |
52C1 |
Manufacturer Number |
TP472 |
52 C 1 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189104721 |
00785991137903 |
Weight per package |
0.31 (lbs/each) |
0.285 (lbs/each) |
Description |
TP472 4SQ BLNK FLT BX CVR
Flat Box Cover, Steel, 31 LB/Ea
|
52C1 4SQ BLNK FLT BX CVR
Box Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.29 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.94 (Each) |
$1.04 (Each) |
Carton/Reel |
$47.16 (50 Each) |
$51.87 (50 Each) |
Standard Packaging/Reel |
$47.16 (50 Each) |
$51.87 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
Length |
- |
101.6 mm |
Size |
4" |
4 Inches |
Width |
- |
101.6 mm |
|
Description |
4SQ BLNK FLT BX CVR |
4SQ BLNK FLT BX CVR |
extra long description |
THEP TP472 4 SQ BOX CVR FLT BLNK |
ABB 52 C 1 4SQ CVR, FLAT, BLANK |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Square Box Cover, 4 Inch Square, Pre-Galvanized Steel, Flat and Blank. |
Long Description |
Flat Box Cover, Steel, 31 lb/EA |
Box Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.29 lb/EA |
Product Type |
4 SQ Box CVR FLT BLNK |
4SQ CVR, Flat, Blank |
Short Description |
Flat Box Cover, Steel, 31 lb/EA, Blank |
Box Cover, Steel, Pre-Galvanized, Silver, 4-11/15" Square |
Special Features |
#8-32 TPI Screw Used On Cover, Weight 31 Lb per 100 |
- |
|
Box Width |
4 |
- |
dimensions |
4.0000 IN X 4.0000 IN X 0.0600 IN |
- |
for use with |
Air Plenum |
Square Boxes |
Knockouts |
- |
0 |
Mounting Type |
- |
Surface Mount |
package quantity |
50 PK |
50 CT |
Standards Met |
UL Listed;CSA Certified;ETL Listed |
UL E2969 |
Unit of Measure |
E |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP472 |
52-C-1 |
sub brand |
- |
Steel City |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square cover |
Outlet Box Covers |
|
Weight |
31 lb/EA |
0.29 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
CSA |
UL E2969 |